32304 - Hvac 14-In-1 Screwdriver W/ Flip Socket

Klein Tools

  • $29.15 (Each)
  • $29.15 (Each)

  • $174.90 (Per 6)

Availability: In Stock Locally
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
32304
Manufacturer
Klein Tools
Manufacturer's Part Number
32304
Description
Hvac 14-In-1 Screwdriver W/ Flip Socket
The 14-In-1 Hvac Adjustable-Length Screwdriver Features The Most Commonly Used Hvac Driver Bits and Nut Drivers In One Tool. Use As A Screwdriver or As An Impact Driver Attachment. Flip Socket On End Of Blade Has Three Positions For Multiple Functions. Great For Tight Spaces, Impact Driving and Long Reach Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323041 / 00092644323041
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.15 (Each)
Standard Packaging
$174.90 (Per 6)
Resources
Images
 
 
32304 - Large Image
 
32304 - Large Image
 
32304 - Large Image
 
32304 - Large Image
 
32304 - Large Image
 
32304 - Large Image
 
32304 - Large Image
 
32304 - Large Image
 
32304 - Large Image
 
32304 - Video
Attachments
 
 
32304 - Specification Sheet
Other Links
 
 
32304 - Other
 
32304 - Other
 
32304 - Other
 
32304 - Other
 
32304 - Other
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
Steel Barrel
Material, Color, and Finish
Handle Color
Black/Yellow
Handle Material
Plastic
Dimensions and Weight
Overall Length
9.73" (25 cm)
Descriptions
Product Type
14-In-1 Hvac Adjustable Screwdriver
Features
The 14-in-1 HVAC Adjustable-Length Screwdriver features the most commonly used HVAC driver bits and nut drivers in one tool. Use as a screwdriver or as an impact driver attachment. Flip socket on end of blade has three positions for multiple functions. Great for tight spaces, impact driving and long reach applications.
Description
HVAC 14-IN-1 SCREWDRIVER W/ FLIP SOCKET
extra long description
KLEIN 32304 14-in-1 HVAC Adjustable
Long Description
The 14-in-1 HVAC Adjustable-Length Screwdriver features the most commonly used HVAC driver bits and nut drivers in one tool. Use as a screwdriver or as an impact driver attachment. Flip socket on end of blade has three positions for multiple functions. Great for tight spaces, impact driving and long reach applications.
Special Features
Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment, Flip Socket
Additional Information
Number of Pieces
1
Shank Length
1" to 4" (2.5 to 10.1 cm)
Handle Length
5.13" (13 cm)
Handle Type
Cushion-Grip
Overall Height
1.42" (3.6 cm)
Overall Width
1.42" (3.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32304
GTIN
00092644323041
UPC
092644323041
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
HVAC; Magnetic
Packaging
Weight
8.8 oz (249 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat