32398 - Bit #1 Phillips 1/4" Slotted

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32398
Manufacturer
Klein Tools
Manufacturer's Part Number
32398
Description
Bit #1 Phillips 1/4" Slotted
Bit #1 Phillips 1/4-Inch Slotted
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644323980 / 00092644323980
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32398 - Small Image
 
32398 - Large Image
 
32398 - Video
Attachments
 
 
32398 - Specification Sheet
Other Links
 
 
32398 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
KLEIN 32398 Bit #1 Phillips 1/4" Sl
Description
BIT #1 PHILLIPS 1/4" SLOTTED
Product Type
Bit #1 Phillips 1/4" Slotted
Long Description
Bit #1 Phillips 1/4-Inch Slotted
Additional Information
media
Yes
tip type
#1 Phillips; 1/4" (0.6 cm) Slotted
package quantity
2 Bits
for use with
Heavy Duty (32557), Ratcheting (32558) and Stubby (32561)
Manufacturer Information
Manufacturers Part Number
32398
Brand
Klein Tools
GTIN
00092644323980
UPC
092644323980
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat