32562 - Multi-Bit Screwdriver/Nut Driver, 6-In-1

Klein Tools

  • $15.11 (Each)
  • $15.11 (Each)

  • $90.66 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32562
Manufacturer
Klein Tools
Manufacturer's Part Number
32562
Description
Multi-Bit Screwdriver/Nut Driver, 6-In-1
Multi-Bit Screwdriver / Nut Driver, 6-In-1, Stubby, PH, SL, SQ Bits
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111741 - Interchangeable rod screwdriver
UPC/GTIN
092644325625 / 00092644325625
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.11 (Each)
Standard Packaging
$90.66 (Per 6)
Resources
Images
 
 
32562 - Small Image
 
32562 - Large Image
 
32562 - Video
Other Links
 
 
32562 - Other
 
32562 - Other
360 Images
 
 
32562 - 360 Image
Attachments
 
 
32562 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heat-Treated Alloy Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
3.406" (8.7 cm)
Descriptions
Product Type
Multi-Bit Screwdriver Square 1-1/4"
extra long description
KLEIN 32562 Multi-Bit Screwdriver S
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 6-IN-1
Long Description
Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl, Sq Bits
Special Features
Broad Head for Larger Striking Surface
Additional Information
media
Yes
Shank Length
1.266" (3.2 cm)
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32562
GTIN
00092644325625
UPC
092644325625
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
BROAD HEAD
Packaging
Weight
2.6 oz (73 g)
Weight per each
0.16
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat