32614 - Multi-Bit Electronics Pocket Screwdriver, 4-In-1

Klein Tools

  • $17.24 (Each)
  • $17.24 (Each)

  • $103.44 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32614
Manufacturer
Klein Tools
Manufacturer's Part Number
32614
Description
Multi-Bit Electronics Pocket Screwdriver, 4-In-1
The Pocket 4-In-1 Electronics Screwdriver Has A Concealable Tip and A Pocket Clip For Convenient Pocket Storage. to Use, Simply Slide The Cuff Back to Expose The Tip and Shaft. Flip The Barrel to The Long-Side Shaft to Extend Your Reach. This Driver Is Designed For Precision Work. It Features A Swivel Cap For Optimum Control, Outstanding Comfort With Our Exclusive Cushion-Grip™ Handle, and Precision Milled Tips to Fit Screw Openings Securely. Corrosion-Resistant Anodized Aluminum Barrel That Includes Two D
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644326141 / 00092644326141
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Standard Packaging
$103.44 (Per 6)
Resources
Images
 
 
32614 - Large Image
 
32614 - Large Image
 
32614 - Large Image
 
32614 - Large Image
 
32614 - Large Image
 
32614 - Large Image
 
32614 - Large Image
 
32614 - Large Image
 
32614 - Small Image
 
32614 - Large Image
 
32614 - Video
Other Links
 
 
32614 - Other
 
32614 - Other
 
32614 - Other
 
32614 - Other
 
32614 - Other
Attachments
 
 
32614 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
6.625" (16.8 cm)
Descriptions
Long Description
The Pocket 4-in-1 Electronics Screwdriver has a concealable tip and a pocket clip for convenient pocket storage. To use, simply slide the cuff back to expose the tip and shaft. Flip the barrel to the long-side shaft to extend your reach. This driver is designed for precision work. It features a swivel cap for optimum control, outstanding comfort with our exclusive Cushion-Grip™ handle, and precision milled tips to fit screw openings securely. Corrosion-resistant anodized aluminum barrel that includes two d
Special Features
Concealable Tip; Pocket Clip
Product Type
Electronics Screwdriver 4-In-1
Description
MULTI-BIT ELECTRONICS POCKET SCREWDRIVER, 4-IN-1
extra long description
KLEIN 32614 Electronics Screwdriver
Features
The Pocket 4-in-1 Electronics Screwdriver has a concealable tip and a pocket clip for convenient pocket storage. To use, simply slide the cuff back to expose the tip and shaft. Flip the barrel to the long-side shaft to extend your reach. This driver is designed for precision work. It features a swivel cap for optimum control, outstanding comfort with our exclusive Cushion-Grip™ handle, and precision milled tips to fit screw openings securely. Corrosion-resistant anodized aluminum barrel that includes two d
Additional Information
Overall Height
0.69" (1.8 cm)
Overall Width
0.69" (1.8 cm)
Number of Pieces
4
Handle Length
4.09" (10.4 cm)
Handle Type
CUSHION GRIP
Shank Length
Long 2.09" (5.3 cm), Short 0.34" (0.9 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32614
GTIN
00092644326141
UPC
092644326141
Taxonomies, Classifications, and Categories
Type
Pocket Screwdriver
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (44 g)
Weight per each
0.098
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat