32618 - Adj Screwdriver Blade #2 Phillips 1/4" Slotted

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32618
Manufacturer
Klein Tools
Manufacturer's Part Number
32618
Description
Adj Screwdriver Blade #2 Phillips 1/4" Slotted
These Replacement Blades Are Used With The Adjustable Length Screwdriver Handle. Each Shaft Adjusts Within 4-Inch to 8-Inch (10 to 12 CM) For Numerous Length Choices. Carry Fewer Tools With These Versatile Multi-Length, Multi-Bit Drivers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644326189 / 00092644326189
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32618 - Small Image
 
32618 - Large Image
 
32618 - Large Image
 
32618 - Large Image
 
32618 - Video
Attachments
 
 
32618 - Specification Sheet
Other Links
 
 
32618 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9.125" (23.2 cm)
Descriptions
Product Type
Adj. Length Blade, #2, 1/4" Slotted
extra long description
KLEIN 32618 Adj. Length Blade, #2,
Features
These replacement blades are used with the Adjustable Length screwdriver handle. Each shaft adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. Carry fewer tools with these versatile multi-length, multi-bit drivers.
Description
ADJ SCREWDRIVER BLADE #2 PHILLIPS 1/4" SLOTTED
Long Description
These replacement blades are used with the Adjustable Length screwdriver handle. Each shaft adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. Carry fewer tools with these versatile multi-length, multi-bit drivers.
Additional Information
media
Yes
Shank Length
4" to 8" (10.2 to 20.3 cm)
for use with
Cat. No. 32751 and 32708
Tip Size
#2 Phillips, 1/4" (6.4 mm) Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32618
GTIN
00092644326189
UPC
092644326189
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Blade
Packaging
Weight
0.25 lb (0.11 kg)
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat