32713 - Adjustable-Length Blade, #1 PH, 3/16" Slotted

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32713
Manufacturer
Klein Tools
Manufacturer's Part Number
32713
Description
Adjustable-Length Blade, #1 PH, 3/16" Slotted
Adjustable-Length Blade, #1 PH, 3/16-Inch Slotted
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644327131 / 00092644327131
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32713 - Small Image
 
32713 - Large Image
 
32713 - Large Image
 
32713 - Video
Attachments
 
 
32713 - Specification Sheet
Other Links
 
 
32713 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9" (22.9 cm)
Descriptions
Description
ADJUSTABLE-LENGTH BLADE, #1 PH, 3/16" SLOTTED
extra long description
KLEIN 32713 Adj. Length Blade, #1 P
Product Type
Adj. Length Blade, #1 PH, 3/16" SL
Long Description
Adjustable-Length Blade, #1 PH, 3/16-Inch Slotted
Additional Information
media
Yes
Tip Size
#1 Phillips, 3/16" (4.8 mm) Slotted
Shank Length
7.75" (19.7 cm)
for use with
Cat. No. 32751 and 32708
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32713
GTIN
00092644327131
UPC
092644327131
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Blade
Packaging
Weight
0.10 lb (0.05 kg)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat