32807MAG - 7-In-1 Multi-Bit Screwdriver/Nut Driver, Magnetic

Klein Tools

  • $34.97 (Each)
  • $34.97 (Each)

  • $209.82 (Per 6)

Availability: In Stock Locally
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
32807MAG
Manufacturer
Klein Tools
Manufacturer's Part Number
32807MAG
Description
7-In-1 Multi-Bit Screwdriver/Nut Driver, Magnetic
This Klein Screwdriver / Nut Driver Is Seven Sizes In One Tool. All Sizes Allow For Easy, One-Handed Driving. The Sizes Are Interchangeable Ensuring You Have The Size You Need When You Need It. Color Coded Shaft Ends Make It Easy to Identify The Size. Increase Your Productivity and Lighten Your Load With This Multi-Nut Driver.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644328084 / 00092644328084
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.97 (Each)
Standard Packaging
$209.82 (Per 6)
Resources
Other Links
 
 
32807MAG - Other
 
32807MAG - Other
 
32807MAG - Other
Images
 
 
32807MAG - Small Image
 
32807MAG - Large Image
 
32807MAG - Large Image
 
32807MAG - Large Image
 
32807MAG - Large Image
 
32807MAG - Large Image
 
32807MAG - Large Image
 
32807MAG - Large Image
 
32807MAG - Large Image
 
32807MAG - Video
Attachments
 
 
32807MAG - Specification Sheet
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
Steel
Material, Color, and Finish
Color Code
Handle Color
Black
Dimensions and Weight
Overall Length
9.54
Descriptions
Product Type
7-In-1 Nut Driver
Description
7-IN-1 MULTI-BIT SCREWDRIVER/NUT DRIVER, MAGNETIC
extra long description
KLEIN 32807MAG 7-in-1 Nut Driver
Features
This Klein Screwdriver / Nut Driver is seven sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.
Long Description
This Klein Screwdriver / Nut Driver is seven sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.
Special Features
Wrench-Assist For Added Torque
Additional Information
media
Yes
Handle Type
CUSHION GRIP
included
Handle, Assorted Color Coded Bits
Shaft Length
4" (10.2 cm)
Number of Pieces
5
Handle Length
5.5" (14 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32807MAG
GTIN
00092644328084
UPC
092644328084
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
7-in-1 Multi-Bit
Availability
Status
Inactive
Packaging
Weight
17.9 oz (508 g)
Weight per each
1.42
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tightening
standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 32807MAG.
Jump To:

Similar Items

Similar items are close alternatives to 32807MAG, though they may not be 100% alike.

Klein'S Magnetic 9-In-1 Pass Through Multi-Nut Driver Features Fully Pass-Throug...
  • Our Part #: 32809MAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 32809MAG
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
32809MAG - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Multi Nut Driver, Steel Blade Material, Black (Handle), #2 Phillips;1/4 In Slott...
  • Our Part #: 32800
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 32800
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
32800 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat