32934 - 9-In-1 Impact Rated Flip

Klein Tools

  • $32.13 (Each)
  • $32.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32934
Manufacturer
Klein Tools
Manufacturer's Part Number
32934
Description
9-In-1 Impact Rated Flip
The 9-In-1 Impact-Rated Flip Socket Set Provides 8 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature In One Tool. The Versatility Provided Allows For Convenient Swapping Between Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111704 - Sockets
UPC/GTIN
092644329340 / 00092644329340
Weight per unit
0.508 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.13 (Each)
Carton
$32.13 (Each)
Resources
Attachments
 
 
32934 - Specification Sheet
Images
 
 
32934 - Small Image
 
32934 - Large Image
Other Links
 
 
32934 - Other
 
32934 - Other
 
32934 - Other
 
32934 - Other
 
32934 - Other
 
32934 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel Alloy
Dimensions and Weight
Overall Length
1.02" (2.6 cm)
Descriptions
Product Type
9-In-1 Impact Rated Flip Socket Set
extra long description
KLEIN 32934 9-in-1 Impact Rated Fli
Description
9-IN-1 IMPACT RATED FLIP
Long Description
The 9-in-1 Impact-Rated Flip Socket Set provides 8 Hex nut driver sizes and a 1/4-Inch bit holding feature in one tool. The versatility provided allows for convenient swapping between common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact rated, making it an essential tool for the toughest driving applications.
Special Features
1/4" Bit Holding; Multi-Bit Nut Driver; Impact Rated; Flip Socket; Rare Earth Magnet
Additional Information
Drive Size
1/4"
Overall Width
1.02" (2.59 cm)
Number of Points
6
Overall Height
6.7" (17 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32934
GTIN
00092644329340
UPC
092644329340
Taxonomies, Classifications, and Categories
Type
Flip Socket
Packaging
Weight
7.36 oz (209 g)
Weight per each
0.508
Carton
1
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat