40209 - Journeyman Camouflage Gloves, Large

Klein Tools

  • $28.52 (Each)
  • $28.52 (Each)

  • $285.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40209
Manufacturer
Klein Tools
Manufacturer's Part Number
40209
Description
Journeyman Camouflage Gloves, Large
The Klein Tools Journeyman Camouflage Gloves Utilize Synthetic Leather In The Palm and Fingertips, Extending The Life Of The Glove While Providing Optimum Dexterity. Form-Fitting Trekdry™ Material With Mossy Oak® Break-Up® Infinity™ Camouflage Helps Keep Your Hands Cool, Dry and Comfortable. Fits Size Large.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402098 / 00092644402098
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.52 (Each)
Standard Packaging
$285.20 (Per 10)
Resources
Images
 
 
40209 - Small Image
 
40209 - Large Image
 
40209 - Large Image
 
40209 - Large Image
 
40209 - Video
Attachments
 
 
40209 - Specification Sheet
Other Links
 
 
40209 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Synthetic Leather
Dimensions and Weight
Size
Large
Descriptions
Product Type
Camouflage Gloves, Size L
Description
JOURNEYMAN CAMOUFLAGE GLOVES, LARGE
extra long description
KLEIN 40209 Camouflage Gloves, Size
Long Description
The Klein Tools Journeyman Camouflage Gloves utilize synthetic leather in the palm and fingertips, extending the life of the glove while providing optimum dexterity. Form-fitting TrekDry™ material with Mossy Oak® Break-Up® Infinity™ camouflage helps keep your hands cool, dry and comfortable. Fits size Large.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
40209
GTIN
00092644402098
UPC
092644402098
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
2.7 oz (77 g)
Weight per each
0.17
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat