40222 - Journeyman Leather Gloves, X-Large

Klein Tools

  • $55.39 (Each)
  • $55.39 (Each)

  • $553.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40222
Manufacturer
Klein Tools
Manufacturer's Part Number
40222
Description
Journeyman Leather Gloves, X-Large
Leather Glove, Neoprene Closure Cuff Style, Extra Large, 4.8 Oz
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402227 / 00092644402227
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.39 (Each)
Standard Packaging
$553.90 (Per 10)
Resources
Images
 
 
40222 - Small Image
 
40222 - Large Image
 
40222 - Video
Other Links
 
 
40222 - Other
Attachments
 
 
40222 - Specification Sheet
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
LEATHER
Dimensions and Weight
Size
Extra Large
Descriptions
Product Type
Leather Glove
Long Description
Leather Glove, Neoprene Closure Cuff Style, Extra Large, 4.8 oz
Features
The Klein Tools Journeyman Leather gloves are premium, genuine professional grade leather work gloves. The leather palm features padding for comfort and leather reinforced fingertips for added durability. Flexible Thermal Plastic Rubber (TPR) impact protection disperses damaging blows while two-way stretch Spandex lets the cool air in when the heat is on. Machine wash and dry.
Short Description
Leather Glove, Leather;Thermoplastic Rubber, Extra Large
Special Features
Flexible Thermoplastic Rubber (TPR) for the Fingers and Back of the Hand
Description
JOURNEYMAN LEATHER GLOVES, X-LARGE
Additional Information
Glove Material
Leather;Thermoplastic Rubber
Cuff Style
Neoprene Closure
Lining
Yes
package quantity
10 PK;1 CT
media
Yes
Manufacturer Information
Manufacturers Part Number
40222
Brand
Klein Tools
sub brand
Journeyman
GTIN
00092644402227
UPC
092644402227
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
4.8 oz;136 g
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Reinforced Palm with 2 mm Eva Foam Padding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat