40225 - Journeyman Cut 5 Resistant Gloves, XL

Klein Tools

  • $18.74 (Each)
  • $18.74 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40225
Manufacturer
Klein Tools
Manufacturer's Part Number
40225
Description
Journeyman Cut 5 Resistant Gloves, XL
Klein 40225 Cut 5 Resistant Gloves,
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402258 / 00092644402258
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.74 (Each)
Resources
Images
 
 
40225 - Small Image
 
40225 - Large Image
 
40225 - Large Image
 
40225 - Large Image
 
40225 - Large Image
 
40225 - Large Image
 
40225 - Video
Attachments
 
 
40225 - Specification Sheet
Other Links
 
 
40225 - Other
 
40225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FABRIC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Extra Large
Descriptions
Product Type
Cut Resistant Glove
Long Description
Cut Resistant Glove, Leather Glove Material, Neoprene Closure Cuff Style, Extra Large, Non-Insulated, Black, Unisex, 1.6 oz
Description
JOURNEYMAN CUT 5 RESISTANT GLOVES, XL
Features
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these CE Cut Level 5 gloves provide protection, dexterity and extreme functionality on and off the jobsite.
Short Description
Cut Resistant Glove, Leather, Extra Large
Special Features
Non-Slip Grip;TPR on Back of Hand for Extra Protection;Cut Resistant
Additional Information
media
Yes
gender
Unisex
Glove Material
Leather
Cuff Style
Neoprene Closure
Insulated/Non-Insulated
Non-Insulated
package quantity
1 ct
Standards Met
CE Certified EN388 4544
Manufacturer Information
Manufacturers Part Number
40225
Brand
Klein Tools
GTIN
00092644402258
UPC
092644402258
Taxonomies, Classifications, and Categories
Type
CE Cut Level 5
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
1.6 oz;45 g
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CE EN388 4544
Application
Intermediate Risk
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 40225.
Jump To:

Similar Items

Similar items are close alternatives to 40225, though they may not be 100% alike.

The Milwaukee® Ansi/Isea 105-2016 Cut Level 5 Nitrile Dipped Gloves Are Designed...
  • Our Part #: 48228953
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-8953
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48228953 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat