44005R - Hawkbill Lockback Rounded Tip Knife

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44005R
Manufacturer
Klein Tools
Manufacturer's Part Number
44005R
Description
Hawkbill Lockback Rounded Tip Knife
Hawkbill Lockback Rounded Tip Knife
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440557 / 00092644440557
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44005R - Small Image
 
44005R - Large Image
 
44005R - Large Image
 
44005R - Large Image
 
44005R - Video
360 Images
 
 
44005R - 360 Image
Attachments
 
 
44005R - Specification Sheet
Other Links
 
 
44005R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless steel/Nylon Resin
Material, Color, and Finish
Handle Material
Nylon Resin
Blade Material
AUS 8 Stainless Steel
Handle Color
Black
Dimensions and Weight
Overall Length
6.75" (17.2 cm)
Descriptions
Description
HAWKBILL LOCKBACK ROUNDED TIP KNIFE
Product Type
Hawkbill Lockback Rounded Tip Knife
extra long description
KLEIN 44005R Hawkbill Lockback Roun
Long Description
Hawkbill Lockback Rounded Tip Knife
Special Features
Compact and Lightweight
Additional Information
media
Yes
Overall Height
Open 1.5" (3.8 cm); Closed 1.906" (4.8 cm)
Handle Type
Blade Thickness
0.1" (2.5 mm)
Overall Width
0.813" (2.1 cm)
Blade Length
2.625" (6.7 cm)
blade type
Hawkbill - Rounded Tip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44005R
GTIN
00092644440557
UPC
092644440557
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
COMPACT
Packaging
Weight
2.6 oz (74 g)
Weight per each
0.156
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
General Purpose, Skinning
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat