44052BLK - Tanto Lockback Knife 2-1/2" Blade

Klein Tools

  • $60.75 (Each)
  • $60.75 (Each)

  • $364.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44052BLK
Manufacturer
Klein Tools
Manufacturer's Part Number
44052BLK
Description
Tanto Lockback Knife 2-1/2" Blade
The Sleek Look Of This Klein Tools Tanto Lockback Knife Is Also Incredibly Durable. The Stainless Steel Blades Have A Superior Hardness. The Black Chrome Blade and Anodized Aluminum Handle Are Corrosion Resistant.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440526 / 00092644440526
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.75 (Each)
Standard Packaging
$364.50 (Per 6)
Resources
Images
 
 
44052BLK - Large Image
 
44052BLK - Large Image
 
44052BLK - Large Image
 
44052BLK - Large Image
 
44052BLK - Large Image
 
44052BLK - Video
Other Links
 
 
44052BLK - Other
Attachments
 
 
44052BLK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Anodized Aluminum
Blade Material
AUS 8 Stainless-Steel
Handle Color
Black
Dimensions and Weight
Overall Length
6.125" (15.6 cm)
Descriptions
Description
TANTO LOCKBACK KNIFE 2-1/2" BLADE
extra long description
KLEIN 44052BLK Tanto Lockback Knife
Features
The sleek look of this Klein Tools Tanto Lockback Knife is also incredibly durable. The stainless steel blades have a superior hardness. The black chrome blade and anodized aluminum handle are corrosion resistant.
Product Type
Tanto Lockback Knife 2-1/2" Blade
Long Description
The sleek look of this Klein Tools Tanto Lockback Knife is also incredibly durable. The stainless steel blades have a superior hardness. The black chrome blade and anodized aluminum handle are corrosion resistant.
Special Features
Compact and Lightweight
Additional Information
Blade Length
2.563" (6.5 cm)
Handle Type
Lightweight
blade type
Tanto
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44052BLK
GTIN
00092644440526
UPC
092644440526
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat