44133 - Klein-Kurve Retractable Utility Knife

Klein Tools

  • $17.20 (Each)
  • $17.20 (Each)

  • $103.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44133
Manufacturer
Klein Tools
Manufacturer's Part Number
44133
Description
Klein-Kurve Retractable Utility Knife
Retractable Utility Knife, 440A Stainless Steel Blade Material, 6 Blades, Orange and Black (Handle), Rubber Handle Material, 7.0 In (Open Length);6.875 In (Closed Length) Overall Length, 0.47 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644440410 / 00092644440410
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.20 (Each)
Standard Packaging
$103.20 (Per 6)
Resources
Images
 
 
44133 - Small Image
 
44133 - Large Image
 
44133 - Large Image
 
44133 - Large Image
 
44133 - Large Image
 
44133 - Large Image
 
44133 - Large Image
 
44133 - Large Image
 
44133 - Large Image
 
44133 - Video
Other Links
 
 
44133 - Other
 
44133 - Other
Attachments
 
 
44133 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
440A Stainless Steel
Color
Orange and Black (Handle)
Handle Material
Rubber
Handle Color
Orange/Black
Dimensions and Weight
Overall Length
7.0 in;178 mm (Open Length);6.875 in;175 mm (Closed Length)
Descriptions
Product Type
Retractable Utility Knife
Description
KLEIN-KURVE RETRACTABLE UTILITY KNIFE
Long Description
Retractable Utility Knife, 440A Stainless Steel Blade Material, 6 Blades, Orange and Black (Handle), Rubber Handle Material, 7.0 in (Open Length);6.875 in (Closed Length) Overall Length, 0.47 lb
Features
Klein Tools' Klein-Kurve(R) Retractable Utility Knife features a slightly curved design for improved comfort and cutting ability. An internal blade storage area in the handle can be accessed with a simple push of a button. The bright orange color makes this knife easy to find in a tool bag or pouch. This knife now has a wire-stripping notch, and two blade positions adjust blade depth for custom cutting. Has an interlocking nose and ergonomic grip.
Short Description
Retractable Utility Knife, Stainless Steel
extra long description
KLEIN 44133 Retractable Utility Kni
Additional Information
package quantity
6 CT
Number of Blades
6
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44133
GTIN
00092644440410
UPC
092644440410
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.47 lb;0.21 kg
Weight per each
0.47
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat