44312 - Folding Utility Knife Set

Klein Tools

  • $21.41 (Each)
  • $21.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44312
Manufacturer
Klein Tools
Manufacturer's Part Number
44312
Description
Folding Utility Knife Set
Klein Tools Flickblade Folding Utility Knife and Slide Out Utility Knife 2-Piece Set Is Engineered For Durability, Easy Cutting and Compact Carry. Folding Knife Conveniently Locks At 135-Degree and 180-Degree For Versatility and Use For All Applications. Sliding Knife Features A Fold Out Blade Storage Compartment and Comes Pre-Loaded With Five Extra Blades. Both Knives Are Bright Orange Which Makes Them Easy to Find In A Tool Box, Tool Bag or Low Light Situations.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644440625 / 00092644440625
Weight per unit
0.668 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.41 (Each)
Resources
Images
 
 
44312 - Small Image
 
44312 - Large Image
 
44312 - Large Image
 
44312 - Large Image
 
44312 - Large Image
 
44312 - Large Image
 
44312 - Large Image
 
44312 - Large Image
Attachments
 
 
44312 - Specification Sheet
Other Links
 
 
44312 - Other
 
44312 - Other
 
44312 - Other
 
44312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic, Aluminum
Material, Color, and Finish
Blade Material
Steel
Handle Color
ORANGE
Handle Material
Plastic, Aluminum
Dimensions and Weight
Overall Length
6.9" (17.5 cm)
Descriptions
Product Type
Folding Utility Knife Set, 2 PC
extra long description
KLEIN 44312 Folding Utility Knife S
Description
FOLDING UTILITY KNIFE SET
Long Description
Klein Tools FLICKBLADE Folding Utility Knife and Slide Out Utility Knife 2-Piece Set is engineered for durability, easy cutting and compact carry. Folding knife conveniently locks at 135-Degree and 180-Degree for versatility and use for all applications. Sliding knife features a fold out blade storage compartment and comes pre-loaded with five extra blades. Both knives are bright orange which makes them easy to find in a tool box, tool bag or low light situations.
Special Features
Fold-Out Blade Storage Compartment; Side Release Button
Additional Information
Overall Height
1.3" (3.3 cm); 1.6" (4.1 cm)
Blade Length
1" (2.5 cm)
Overall Width
1" (2.5 cm)
Number of Blades
7
Closure Type
Fold Out; Slide Out
blade type
Utility Blade
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44312
GTIN
00092644440625
UPC
092644440625
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Knife
Packaging
Weight
4 oz (113 g); 3.6 oz (103 g)
Weight per each
0.668
Carton
1
Uses, Certifications, and Standards
standard
Application
Utility Knife
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat