450004 - Staples, 11/32 X 19/32

Klein Tools

  • $11.89 (Each)
  • $11.89 (Each)

  • $71.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
450004
Manufacturer
Klein Tools
Manufacturer's Part Number
450-004
Description
Staples, 11/32 X 19/32
These Heavy-Duty Staples Are Designed For Safe and Secure Insulation Of NM (Romex®) Cable Gauges 14/2, 14/2G, 12/2, 12/2G, 10/2, and 10/2G, and Other Wire Up to 31/64-Inch (12 MM) In Width. For Exclusive Use With Klein'S Loose Cable Staplers (Cat. Nos. 450-01 and 450-100). These Ul Listed Insulated Staples Are Available In Packs Of 300.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
31162404 - Hardware staples
UPC/GTIN
092644583315 / 00092644583315
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.89 (Each)
Standard Packaging
$71.34 (Per 6)
Resources
Images
 
 
450004 - Small Image
 
450004 - Large Image
 
450004 - Large Image
 
450004 - Large Image
 
450004 - Large Image
 
450004 - Large Image
 
450004 - Large Image
 
450004 - Large Image
 
450004 - Video
Attachments
 
 
450004 - Specification Sheet
Other Links
 
 
450004 - Other
 
450004 - Other
 
450004 - Other
 
450004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel and Plastic
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Overall Length
5.75" (14.6 cm)
Descriptions
Product Type
Staples, 31/64" X 13/64" Insulated
extra long description
KLEIN 450-004 Staples, 31/64" x 13/
Description
STAPLES, 11/32 X 19/32
Long Description
These heavy-duty staples are designed for safe and secure insulation of NM (Romex®) cable gauges 14/2, 14/2G, 12/2, 12/2G, 10/2, and 10/2G, and other wire up to 31/64-Inch (12 mm) in width. For exclusive use with Klein's Loose Cable Staplers (Cat. Nos. 450-01 and 450-100). These UL listed insulated staples are available in packs of 300.
Special Features
Insulated to Protect Cable Jacket from Damage
Additional Information
media
Yes
Overall Width
1.3" (3.3 cm)
gauge
25
package quantity
300
Wire Diameter
1/2" (13 mm)
Overall Height
5.75" (14.6 cm)
for use with
NM-B (Romex) 14-2, 14-2G, 12-2, 12-2G, 10-2, 10-2G cable
Manufacturer Information
Manufacturers Part Number
450-004
Brand
Klein Tools
GTIN
00092644583315
UPC
092644583315
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
INSULATED
Packaging
Weight
8 oz (227 g)
Weight per each
0.48
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Securing VDV and Romex Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat