500320 - 20" Canvas Tool Bag, Leather Bottom

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500320
Manufacturer
Klein Tools
Manufacturer's Part Number
5003-20
Description
20" Canvas Tool Bag, Leather Bottom
This Canvas Tool Bag Features 14 Interior Pockets and 1 External For Organization. The Leather Bottom and Sides Provide Extra Protection From The Elements. #8 Natural Canvas Is Heavy-Duty For Added Durability. At 20-Inch (508 MM) Wide and 15-Inch (381 MM) High, This Bag Gives You A Bit More Room For Jobs Requiring More Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644551963 / 00092644551963
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
500320 - Large Image
 
500320 - Large Image
 
500320 - Large Image
 
500320 - Large Image
 
500320 - Large Image
 
500320 - Small Image
 
500320 - Large Image
 
500320 - Video
Other Links
 
 
500320 - Other
 
500320 - Other
Attachments
 
 
500320 - Specification Sheet
360 Images
 
 
500320 - 360 Image
Brochures
 
 
500320 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Natural/Black
Dimensions and Weight
Overall Length
20" (50.8 cm)
Descriptions
Product Type
20" Canvas Tool Bag, Leather Bottom
extra long description
KLEIN 5003-20 20" Canvas Tool Bag,
Features
This canvas tool bag features 14 interior pockets and 1 external for organization. The leather bottom and sides provide extra protection from the elements. #8 natural canvas is heavy-duty for added durability. At 20-Inch (508 mm) wide and 15-Inch (381 mm) high, this bag gives you a bit more room for jobs requiring more tools.
Description
20" CANVAS TOOL BAG, LEATHER BOTTOM
Long Description
This canvas tool bag features 14 interior pockets and 1 external for organization. The leather bottom and sides provide extra protection from the elements. #8 natural canvas is heavy-duty for added durability. At 20-Inch (508 mm) wide and 15-Inch (381 mm) high, this bag gives you a bit more room for jobs requiring more tools.
Additional Information
media
Yes
Number of Pockets
15
Overall Height
15" (38.1 cm)
Overall Width
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5003-20
GTIN
00092644551963
UPC
092644551963
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
4.0 lb (1.8 kg)
Weight per each
4.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat