50152 - Mid Flex Glow Rod, 15-Foot

Klein Tools

  • $52.11 (Each)
  • $52.11 (Each)
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
50152
Manufacturer
Klein Tools
Manufacturer's Part Number
50152
Description
Mid Flex Glow Rod, 15-Foot
Klein Glow Fish Rods Are The Perfect Solution For Running Wires Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces. This Mid Flexibility Rod Is Designed to Bend Enough to Maneuver, But Remain Rigid to Push Longer Distances. The Splinter Guard™ Coating Glows Bright Yellow to Quickly Identify The Right Flex For The Job and Improves Visibility In Low-Light Applications. This 15-Foot Rod Includes A Bullet, Hook, Magnet and Chain Attachment For All Extending, Grabbing and Retrieving Tasks.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644501524 / 00092644501524
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.11 (Each)
Resources
Images
 
 
50152 - Large Image
 
50152 - Large Image
 
50152 - Large Image
 
50152 - Large Image
 
50152 - Large Image
 
50152 - Large Image
 
50152 - Large Image
 
50152 - Large Image
Attachments
 
 
50152 - Specification Sheet
Other Links
 
 
50152 - Other
 
50152 - Other
 
50152 - Other
 
50152 - Other
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
Fiberglass
Dimensions and Weight
Overall Length
15' (4.6 m)
Diameter
3/16" (4.8 mm)
Descriptions
Product Type
15' Mid-Flex Glow Rod
extra long description
KLEIN 50152 15' Mid-Flex Glow Rod
Features
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Mid flexibility rod is designed to bend enough to maneuver, but remain rigid to push longer distances. The Splinter Guard™ coating glows bright yellow to quickly identify the right flex for the job and improves visibility in low-light applications. This 15-Foot rod includes a bullet, hook, magnet and chain attachment for all extending, grabbing and retrieving tasks.
Description
MID FLEX GLOW ROD, 15-FOOT
Long Description
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Mid flexibility rod is designed to bend enough to maneuver, but remain rigid to push longer distances. The Splinter Guard™ coating glows bright yellow to quickly identify the right flex for the job and improves visibility in low-light applications. This 15-Foot rod includes a bullet, hook, magnet and chain attachment for all extending, grabbing and retrieving tasks.
Special Features
Color Coded, Splinterguard™, Stainless Steel Connectors, Magnet and Chain, Attachment Storage
Additional Information
included
(3) Mid-Flex Glow Rods, Bullet Nose, Hook, Magnet, and Chain Attachments
Overall Height
0.19" (0.5 cm)
Overall Width
0.19" (0.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50152
GTIN
00092644501524
UPC
092644501524
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Fish Rods
Packaging
Weight
1.06 lb (0.5 kg)
Weight per each
1.06
Carton
1
Uses, Certifications, and Standards
Application
Conduit and Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat