510212 - Canvas Tool Bag, 12"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
510212
Manufacturer
Klein Tools
Manufacturer's Part Number
5102-12
Description
Canvas Tool Bag, 12"
The Klein Tools 12-Inch (304.8 MM) Tool Bag Is Built Of Heavy-Duty No. 8 Natural Canvas, and Features Two Retaining Straps With Buckles For A Secure Closure. The Bag'S Vinyl Bottom and Lower Sides Offer Extra Support and Moisture Resistance, While The Non-Scratch Studs On The Base Protect Against Wear. The Bag'S Seams Are Reinforced With Rivets For Added Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111501 - Canvas bags
UPC/GTIN
092644553004 / 00092644553004
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
510212 - Small Image
 
510212 - Large Image
 
510212 - Large Image
 
510212 - Large Image
 
510212 - Large Image
 
510212 - Large Image
 
510212 - Large Image
 
510212 - Large Image
 
510212 - Large Image
 
510212 - Large Image
 
510212 - Large Image
Attachments
 
 
510212 - Specification Sheet
Other Links
 
 
510212 - Other
 
510212 - Other
 
510212 - Other
360 Images
 
 
510212 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Natural/Brown
Dimensions and Weight
Overall Length
12" (30.5 cm)
Descriptions
Product Type
12" (305 MM) Canvas Tool Bag
Features
The Klein Tools 12-Inch (304.8 mm) Tool Bag is built of heavy-duty No. 8 natural canvas, and features two retaining straps with buckles for a secure closure. The bag's vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag's seams are reinforced with rivets for added durability.
Long Description
The Klein Tools 12-Inch (304.8 mm) Tool Bag is built of heavy-duty No. 8 natural canvas, and features two retaining straps with buckles for a secure closure. The bag's vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag's seams are reinforced with rivets for added durability.
Description
CANVAS TOOL BAG, 12"
extra long description
KLEIN 5102-12 12" (305 mm) Canvas T
Additional Information
Overall Height
10" (25.4 cm)
Overall Width
6" (15.2 cm)
Manufacturer Information
Manufacturers Part Number
5102-12
Brand
Klein Tools
GTIN
00092644553004
UPC
092644553004
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.0 lb (0.9 kg)
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat