5104CLR22 - Canvas Bucket With Bucket Top, 22"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5104CLR22
Manufacturer
Klein Tools
Manufacturer's Part Number
5104CLR22
Description
Canvas Bucket With Bucket Top, 22"
Canvas Bucket With Bucket Top, 22-Inch
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111501 - Canvas bags
UPC/GTIN
092644620164 / 00092644620164
Weight per unit
6.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
5104CLR22 - 360 Image
Images
 
 
5104CLR22 - Small Image
 
5104CLR22 - Large Image
 
5104CLR22 - Large Image
 
5104CLR22 - Large Image
 
5104CLR22 - Large Image
 
5104CLR22 - Large Image
Attachments
 
 
5104CLR22 - Specification Sheet
Other Links
 
 
5104CLR22 - Other
 
5104CLR22 - Other
 
5104CLR22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 1 Canvas
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Diameter
14" (35.6 cm)
Descriptions
extra long description
KLEIN 5104CLR22 Heavy Duty Top Clos
Description
CANVAS BUCKET WITH BUCKET TOP, 22"
Product Type
Heavy Duty Top Closing Bucket, 22"
Features
Keep your tools safe and protected with Klein's Heavy Duty Top Closing Tool Buckets. The top zips closed to prevent falling objects. Load rated for up 150-pound (68 kg), this roomy bucket holds all the necessary tools required to get the job done. Heavy-duty No. 1 canvas body with leather reinforced bottom withstands the harshest job sites.
Special Features
Heavy Duty D Ring, Zipper Closed Top
Long Description
Canvas Bucket with Bucket Top, 22-Inch
Additional Information
Load Rating
150 lb (68 kg)
Overall Height
22" (55.9 cm)
Closure Type
Zipper
Manufacturer Information
Manufacturers Part Number
5104CLR22
Brand
Klein Tools
GTIN
00092644620164
UPC
092644620164
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
12 Gallon Capacity Bucket
Packaging
Weight
7.0 lb (3.2 kg)
Weight per each
6.95
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat