510524 - 24" High-Bottom Canvas Tool Bag

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
510524
Manufacturer
Klein Tools
Manufacturer's Part Number
5105-24
Description
24" High-Bottom Canvas Tool Bag
High-Bottom Canvas Tool Bag, 24-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644553097 / 00092644553097
Weight per unit
4.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
510524 - Small Image
 
510524 - Large Image
 
510524 - Large Image
 
510524 - Large Image
 
510524 - Large Image
 
510524 - Large Image
 
510524 - Large Image
 
510524 - Large Image
 
510524 - Video
Attachments
 
 
510524 - Specification Sheet
Other Links
 
 
510524 - Other
 
510524 - Other
 
510524 - Other
360 Images
 
 
510524 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Natural/Brown
Dimensions and Weight
Overall Length
24" (61 cm)
Descriptions
Product Type
24" High-Bottom Canvas Tool Bag
extra long description
KLEIN 5105-24 24" High-Bottom Canva
Description
24" HIGH-BOTTOM CANVAS TOOL BAG
Long Description
High-Bottom Canvas Tool Bag, 24-Inch
Additional Information
Overall Height
15" (38.1 cm)
Overall Width
6" (15.2 cm)
Closure Type
Clasp
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5105-24
GTIN
00092644553097
UPC
092644553097
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
4.0 lb (1.8 kg)
Weight per each
4.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat