5111 - Single Pocket Tool Pouch / Tool Bag, 4.5 X 1 X 7"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5111
Manufacturer
Klein Tools
Manufacturer's Part Number
5111
Description
Single Pocket Tool Pouch / Tool Bag, 4.5 X 1 X 7"
This Tool Pouch Allows You to Carry A Particular Tool In Your Pocket Without Wearing or Tearing Your Clothes. Made Of Leather For Durability. Perfect For Carrying Pliers and Other Tools Safely and Comfortably.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550089 / 00092644550089
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5111 - Small Image
 
5111 - Large Image
 
5111 - Large Image
 
5111 - Large Image
 
5111 - Large Image
 
5111 - Large Image
 
5111 - Large Image
 
5111 - Video
Attachments
 
 
5111 - Specification Sheet
Other Links
 
 
5111 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
4.5" (11.4 cm)
Descriptions
Description
SINGLE POCKET TOOL POUCH / TOOL BAG, 4.5 X 1 X 7"
Product Type
Single Pocket Tool Pouch
Features
This tool pouch allows you to carry a particular tool in your pocket without wearing or tearing your clothes. Made of leather for durability. Perfect for carrying pliers and other tools safely and comfortably.
extra long description
KLEIN 5111 Single Pocket Tool Pouch
Long Description
This tool pouch allows you to carry a particular tool in your pocket without wearing or tearing your clothes. Made of leather for durability. Perfect for carrying pliers and other tools safely and comfortably.
Additional Information
media
Yes
Belt Width
Number of Pockets
1
Overall Width
1" (2.5 cm)
for use with
7 to 9 Side-cutting Pliers
Overall Height
7" (17.8 cm)
Manufacturer Information
Manufacturers Part Number
5111
Brand
Klein Tools
GTIN
00092644550089
UPC
092644550089
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.7 oz (104 g)
Weight per each
0.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat