51425 - Klein Kleaners Hand Cleaning Towels

Klein Tools

  • $23.14 (Each)
  • $23.14 (Each)

  • $138.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51425
Manufacturer
Klein Tools
Manufacturer's Part Number
51425
Description
Klein Kleaners Hand Cleaning Towels
Klein Kleaners Hand Cleaning Towels Make It Easy to Keep Your Hands Clean On The Jobsite. These Towels Quickly Loosen, Dissolve and Absorb Dirt and Grease Without Needing to Rinse Your Hands. The Natural Solvent Is More Gentle On The Skin Than Petroleum-Based Hand Cleaners.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
53131627 - Hand cleaner
UPC/GTIN
092644514258 / 00092644514258
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.14 (Each)
Standard Packaging
$138.84 (Per 6)
Resources
Images
 
 
51425 - Small Image
 
51425 - Large Image
 
51425 - Large Image
 
51425 - Large Image
 
51425 - Large Image
 
51425 - Large Image
 
51425 - Video
Other Links
 
 
51425 - Other
 
51425 - Other
 
51425 - Other
Brochures
 
 
51425 - Brochure
Attachments
 
 
51425 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
72-Count Bucket
Descriptions
Product Type
Hand Cleaning Towels
Description
KLEIN KLEANERS HAND CLEANING TOWELS
extra long description
KLEIN 51425 Hand Cleaning Towels
Features
Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners.
Long Description
Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners.
Additional Information
media
Yes
package quantity
72
Manufacturer Information
Manufacturers Part Number
51425
Brand
Klein Tools
GTIN
00092644514258
UPC
092644514258
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.5 lb (1.1 kg)
Weight per each
2.45
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Skin and Hand Cleansing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat