5189 - Tradesman Pro Hard Case Large

Klein Tools

  • $26.15 (Each)
  • $26.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5189
Manufacturer
Klein Tools
Manufacturer's Part Number
5189
Description
Tradesman Pro Hard Case Large
Keep Meters, Tech Devices, and Tools Protected In Klein Tools' Tradesman Pro Large Hard Case. The Hard Outer Shell Protects Items When In A Tool Bag or Pouch. The Case Zips Fully Closed, So It Is Also Great For Storing Small Parts.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644554353 / 00092644554353
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.15 (Each)
Resources
Images
 
 
5189 - Small Image
 
5189 - Large Image
 
5189 - Large Image
 
5189 - Video
360 Images
 
 
5189 - 360 Image
Attachments
 
 
5189 - Specification Sheet
Other Links
 
 
5189 - Other
 
5189 - Other
 
5189 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Black with Gray and Orange Trim
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Description
TRADESMAN PRO HARD CASE LARGE
Features
Keep meters, tech devices, and tools protected in Klein Tools' Tradesman Pro Large Hard Case. The hard outer shell protects items when in a tool bag or pouch. The case zips fully closed, so it is also great for storing small parts.
Product Type
Tradesman Pro™ Hard Case Large
extra long description
KLEIN 5189 Tradesman Pro™ Hard Case
Long Description
Keep meters, tech devices, and tools protected in Klein Tools' Tradesman Pro Large Hard Case. The hard outer shell protects items when in a tool bag or pouch. The case zips fully closed, so it is also great for storing small parts.
Special Features
D-Ring for Tethering
Additional Information
Number of Pockets
1
Overall Height
2.25" (5.7 cm)
Overall Width
5.50" (14 cm)
for use with
93116
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5189
GTIN
00092644554353
UPC
092644554353
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
10.1 oz (286 g)
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Tools, Meters, Small Parts and Tech Devices
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat