5240 - Tradesman Pro Tool Pouch, 9 Pockets

Klein Tools

  • $23.83 (Each)
  • $23.83 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5240
Manufacturer
Klein Tools
Manufacturer's Part Number
5240
Description
Tradesman Pro Tool Pouch, 9 Pockets
This Tool Pouch Is Great For Quick Maintenance Jobs Requiring Just The Essential Tools. Organize Your Tools to Match Your Jobsite Needs. Mix and Match This Klein Tools Small Pouch With A Padded Tool Belt.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644200205 / 00092644200205
Weight per unit
0.388 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.83 (Each)
Resources
Images
 
 
5240 - Large Image
 
5240 - Large Image
 
5240 - Small Image
 
5240 - Large Image
 
5240 - Large Image
 
5240 - Large Image
 
5240 - Large Image
 
5240 - Large Image
 
5240 - Video
Other Links
 
 
5240 - Other
 
5240 - Other
 
5240 - Other
 
5240 - Other
 
5240 - Other
 
5240 - Other
Attachments
 
 
5240 - Specification Sheet
360 Images
 
 
5240 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Description
TRADESMAN PRO TOOL POUCH, 9 POCKETS
Product Type
Maintenance Tool Pouch
extra long description
KLEIN 5240 Maintenance Tool Pouch
Features
This tool pouch is great for quick maintenance jobs requiring just the essential tools. Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt.
Long Description
This tool pouch is great for quick maintenance jobs requiring just the essential tools. Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt.
Special Features
Easy Grab and Go Styling
Additional Information
media
Yes
Overall Height
10.25" (26 cm)
Overall Width
5.5" (14 cm)
Number of Pockets
9
for use with
Tool Belts
Belt Width
Up to 2" (5.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5240
GTIN
00092644200205
UPC
092644200205
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
6.2 oz (177 g)
Weight per each
0.388
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat