5241 - Tradesman Pro Tool Pouch, 6 Pockets

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5241
Manufacturer
Klein Tools
Manufacturer's Part Number
5241
Description
Tradesman Pro Tool Pouch, 6 Pockets
This Pouch Is Great For Carrying A Variety Of Screwdrivers and Tools For Every Day Jobs Requiring Your Basic Tools. Organize Your Tools to Match Your Jobsite Needs. Mix and Match This 6 Pocket Klein Tools Pouch With A Padded Tool Belt.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644200212 / 00092644200212
Weight per unit
0.813 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5241 - Small Image
 
5241 - Large Image
 
5241 - Large Image
 
5241 - Large Image
 
5241 - Large Image
 
5241 - Large Image
 
5241 - Video
360 Images
 
 
5241 - 360 Image
Attachments
 
 
5241 - Specification Sheet
Other Links
 
 
5241 - Other
 
5241 - Other
 
5241 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Long Description
This pouch is great for carrying a variety of screwdrivers and tools for every day jobs requiring your basic tools. Organize your tools to match your jobsite needs. Mix and match this 6 pocket Klein Tools pouch with a padded tool belt.
Special Features
Heavy Duty Reinforced Bottom
Features
This pouch is great for carrying a variety of screwdrivers and tools for every day jobs requiring your basic tools. Organize your tools to match your jobsite needs. Mix and match this 6 pocket Klein Tools pouch with a padded tool belt.
Description
TRADESMAN PRO TOOL POUCH, 6 POCKETS
extra long description
KLEIN 5241 Tradesman Pro™ 6 Pocket
Product Type
Tradesman Pro™ 6 Pocket Tool Pouch
Additional Information
Overall Height
10.25" (26 cm)
Number of Pockets
6
Overall Width
6.75" (17.2 cm)
for use with
Tool Belts
Belt Width
Up to 2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5241
GTIN
00092644200212
UPC
092644200212
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
13 oz (367 g)
Weight per each
0.813
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat