530118 - Strap For Pole, Tree Climbers 1 X 22"

Klein Tools

  • $28.48 (Each)
  • $28.48 (Each)

  • $170.88 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
530118
Manufacturer
Klein Tools
Manufacturer's Part Number
5301-18
Description
Strap For Pole, Tree Climbers 1 X 22"
Strap For Pole, Brown, 22 In Length, 1 In Width, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
46182314 - Safety sling
UPC/GTIN
092644520808 / 00092644520808
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.48 (Each)
Standard Packaging
$170.88 (Per 6)
Resources
Images
 
 
530118 - Small Image
 
530118 - Large Image
 
530118 - Large Image
 
530118 - Video
Specifications Sheets
 
 
530118 - Specification Sheet
Other Links
 
 
530118 - Other
 
530118 - Other
Brochures
 
 
530118 - Brochure
Attachments
 
 
530118 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene Impregnated Nylon
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
22 in;558.8 mm
Width
1 in;25.4 mm
Overall Length
22" (55.9 cm)
Descriptions
extra long description
KLEIN 5301-18 Strap, Pole, Tree Cli
Features
Klein Tools' Strap for Pole Tree Climbers is made from a durable neoprene-impregnated nylon strap that is chemical/abrasion resistant and non-conductive. Tongue buckle has roller for easy adjustment. These are sold in pairs only.
Description
STRAP FOR POLE, TREE CLIMBERS 1 X 22"
Product Type
Strap for Pole
Strap
Long Description
Strap for Pole, Brown, 22 in Length, 1 in Width, 0.34 lb
Short Description
Strap for Pole, Brown, Pole;Tree Climber Application
Special Features
Durable Neoprene-Impregnated Nylon Strap is Chemical/Abrasion Resistant and Non-Conductive
Additional Information
package quantity
6 PK;1 CT
Made in USA
yes
Overall Width
1" (2.5 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
5301-18
Brand
Klein Tools
GTIN
00092644520808
UPC
092644520808
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pole & Tree Climbers Straps
Packaging
Weight
0.34 lb;0.16 kg
Weight per each
0.342
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Pole;Tree Climber
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat