5415L - Heavy-Duty Embossed Tool Belt, Large

Klein Tools

  • $34.37 (Each)
  • $34.37 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5415L
Manufacturer
Klein Tools
Manufacturer's Part Number
5415L
Description
Heavy-Duty Embossed Tool Belt, Large
This Klein Tools Heavy-Duty Embossed Leather Large Tool Belt Features Durable Leather Construction and Is Embossed With A Classic Basket-Weave Pattern. Stop Searching Through Your Tool Bag. Klein Tools' Tool Belts Help Provides Separate Storage For Needed Tools, Gloves and Parts For Easy Access. The Belt Fits Waist Sizes 40-48-Inch and Securely Fastens With A Double-Tongue Buckle.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644552519 / 00092644552519
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.37 (Each)
Resources
Images
 
 
5415L - Large Image
 
5415L - Large Image
 
5415L - Large Image
 
5415L - Small Image
 
5415L - Large Image
 
5415L - Video
360 Images
 
 
5415L - 360 Image
Attachments
 
 
5415L - Specification Sheet
Other Links
 
 
5415L - Other
 
5415L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Tan
Dimensions and Weight
Overall Length
51"(129.5 cm)
Descriptions
Product Type
Heavy Duty Embossed Tool Belt, L
Long Description
This Klein Tools Heavy-Duty Embossed Leather Large Tool Belt features durable leather construction and is embossed with a classic basket-weave pattern. Stop searching through your tool bag. Klein Tools' tool belts help provides separate storage for needed tools, gloves and parts for easy access. The belt fits waist sizes 40-48-inch and securely fastens with a double-tongue buckle.
Description
HEAVY-DUTY EMBOSSED TOOL BELT, LARGE
extra long description
KLEIN 5415L Heavy Duty Embossed Too
Features
This Klein Tools Heavy-Duty Embossed Leather Large Tool Belt features durable leather construction and is embossed with a classic basket-weave pattern. Stop searching through your tool bag. Klein Tools' tool belts help provides separate storage for needed tools, gloves and parts for easy access. The belt fits waist sizes 40-48-inch and securely fastens with a double-tongue buckle.
Additional Information
Number of Pockets
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5415L
GTIN
00092644552519
UPC
092644552519
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
10.2 oz (290 g)
Weight per each
0.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat