5420S - Ironworker'S HD Tie-Wire

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5420S
Manufacturer
Klein Tools
Manufacturer's Part Number
5420S
Description
Ironworker'S HD Tie-Wire
Ironworker'S Heavy-Duty Tie-Wire Belt, Small
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644552564 / 00092644552564
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5420S - Large Image
 
5420S - Small Image
 
5420S - Large Image
 
5420S - Video
Attachments
 
 
5420S - Specification Sheet
Brochures
 
 
5420S - Brochure
Other Links
 
 
5420S - Other
 
5420S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
IRONWORKER'S HD TIE-WIRE
Product Type
Ironworker'S HD Tie-Wire Belt, S
extra long description
KLEIN 5420S Ironworker's HD Tie-Wir
Long Description
Ironworker's Heavy-Duty Tie-Wire Belt, Small
Additional Information
media
Yes
Number of Pockets
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5420S
GTIN
00092644552564
UPC
092644552564
Packaging
Weight
13.6 oz (386 g)
Weight per each
1.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat