54804MB - Modbox Small Toolbox

Klein Tools

  • $80.34 (Each)
  • $80.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54804MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54804MB
Description
Modbox Small Toolbox
Klein Tools Modbox™ Small Toolbox Features Side Rails That Connect Attachments For More Storage Options and Easy Access to Commonly Used Items. Lid Features V-Groove For Conduit and Molded-In Ruler. Small Toolbox With Overmolded Comfort Handle Is IP65 Rated, 75-Pound (34 KG) Capacity, and Made With Impact Resistant Polymers. Comes With A Removable Organizer Bin. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548048 / 00092644548048
Weight per unit
11 L
Price & Packaging
Minimum Order Quantity
1
Unit
$80.34 (Each)
Resources
Images
 
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Small Image
 
54804MB - Video
Attachments
 
 
54804MB - Specification Sheet
Other Links
 
 
54804MB - Other
 
54804MB - Other
 
54804MB - Other
 
54804MB - Other
 
54804MB - Other
 
54804MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Description
MODBOX SMALL TOOLBOX
Product Type
Modbox™ Small Toolbox
Features
Klein Tools MODbox™ Small Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Lid features v-groove for conduit and molded-in ruler. Small Toolbox with overmolded comfort handle is IP65 rated, 75-Pound (34 kg) capacity, and made with impact resistant polymers. Comes with a removable organizer bin. Easily connects with other MODbox™ components to make a custom mobile workstation.
extra long description
KLEIN 54804MB MODbox™ Small Toolbox
Long Description
Klein Tools MODbox™ Small Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Lid features v-groove for conduit and molded-in ruler. Small Toolbox with overmolded comfort handle is IP65 rated, 75-Pound (34 kg) capacity, and made with impact resistant polymers. Comes with a removable organizer bin. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Attach Accessories to Rails; Removable Organizer Bin
Additional Information
media
Yes
Number of Compartments
1
Overall Width
15.5" (39.4 cm)
Overall Height
6.6" (16.8 cm)
Closure Type
Heavy-Duty Metal Latch
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54804MB
GTIN
00092644548048
UPC
092644548048
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MODbox™ Toolbox
Packaging
Weight
11 lb (5 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat