54806MB - Modbox Tall Fullwidth Comp Box

Klein Tools

  • $53.57 (Each)
  • $53.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54806MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54806MB
Description
Modbox Tall Fullwidth Comp Box
Klein Tools Modbox™ Tall Component Box, Full Width Comes With 8 Removable Storage Bins and A Stay-Put Lid Design to Keep Contents From Shifting. The Clear Lid Provides An Easy View Of Contents Such As Wire Nuts and Fasteners. Component Box Is IP65 Rated and Made With Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548062 / 00092644548062
Weight per unit
10.93 L
Price & Packaging
Minimum Order Quantity
1
Unit
$53.57 (Each)
Resources
Images
 
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
Other Links
 
 
54806MB - Other
 
54806MB - Other
 
54806MB - Other
 
54806MB - Other
 
54806MB - Other
 
54806MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
22" (56 cm)
Descriptions
Long Description
Klein Tools MODbox™ Tall Component Box, Full Width comes with 8 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Clear, Stay-Put Lid Design; 8 Removable Bins with Removable Dividers
Product Type
Modbox™ Tall Comp Box, Full Width
extra long description
KLEIN 54806MB MODbox™ Tall Comp Box
Features
Klein Tools MODbox™ Tall Component Box, Full Width comes with 8 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Description
MODBOX TALL FULLWIDTH COMP BOX
Additional Information
Number of Sides
Overall Width
15.5" (39.3 cm)
Overall Height
5.2" (13.2 cm)
Number of Compartments
8
Closure Type
Heavy-Duty Metal Latch
Manufacturer Information
Manufacturers Part Number
54806MB
Brand
Klein Tools
GTIN
00092644548062
UPC
092644548062
Taxonomies, Classifications, and Categories
Type
MODbox™ Toolbox
Category Description
Fuses & Fuse Accessories
Packaging
Weight
9.4 lb (4.3 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat