54807MB - Modbox Short Component Box, Full Width

Klein Tools

  • $48.20 (Each)
  • $48.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54807MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54807MB
Description
Modbox Short Component Box, Full Width
Klein Tools Modbox™ Short Component Box, Full Width Comes With 8 Removable Storage Bins and A Stay-Put Lid Design to Keep Contents From Shifting. The Clear Lid Provides An Easy View Of Contents Such As Wire Nuts and Fasteners. Component Box Is IP65 Rated and Made With Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548079 / 00092644548079
Weight per unit
8.14 L
Price & Packaging
Minimum Order Quantity
1
Unit
$48.20 (Each)
Resources
Images
 
 
54807MB - Large Image
 
54807MB - Large Image
 
54807MB - Large Image
 
54807MB - Large Image
 
54807MB - Large Image
 
54807MB - Large Image
 
54807MB - Large Image
 
54807MB - Large Image
 
54807MB - Large Image
 
54807MB - Small Image
 
54807MB - Video
Other Links
 
 
54807MB - Other
 
54807MB - Other
 
54807MB - Other
 
54807MB - Other
 
54807MB - Other
 
54807MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
22" (56 cm)
Descriptions
Description
MODBOX SHORT COMPONENT BOX, FULL WIDTH
Product Type
Modbox™ Short Component Box
Features
Klein Tools MODbox™ Short Component Box, Full Width comes with 8 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
extra long description
KLEIN 54807MB MODbox™ Short Compone
Long Description
Klein Tools MODbox™ Short Component Box, Full Width comes with 8 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Clear, Stay-Put Lid Design; 8 Removable Bins with Removable Dividers
Additional Information
Overall Width
17" (43.2 cm)
Overall Height
2.9" (7.4 cm)
Number of Sides
Number of Compartments
8
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54807MB
GTIN
00092644548079
UPC
092644548079
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MODbox™ Toolbox
Packaging
Weight
6.7 lb (3 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat