5481 - Leather Pocket Tool Organizer, 6-Pockets

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5481
Manufacturer
Klein Tools
Manufacturer's Part Number
5481
Description
Leather Pocket Tool Organizer, 6-Pockets
The Leather Back Pocket Tool Pouch Fits Into Your Back Pocket For Quick Access to Your Tools. The Leather Construction Is Stitched and Riveted to Ensure A Good Long Life. Six Pockets Give You Plenty Of Places to Hold Your Tools Including A Scissors Pocket On The Back Flap. Fits Onto Your Belt In A Snap.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644559969 / 00092644559969
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5481 - Small Image
 
5481 - Large Image
 
5481 - Large Image
 
5481 - Large Image
 
5481 - Large Image
 
5481 - Large Image
 
5481 - Large Image
 
5481 - Video
Other Links
 
 
5481 - Other
Attachments
 
 
5481 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Dimensions and Weight
Overall Length
5.75" (14.6 cm)
Descriptions
Product Type
Leather Back Pocket Tool Pouch
extra long description
KLEIN 5481 Leather Back Pocket Tool
Description
LEATHER POCKET TOOL ORGANIZER, 6-POCKETS
Features
The Leather Back Pocket Tool Pouch fits into your back pocket for quick access to your tools. The leather construction is stitched and riveted to ensure a good long life. Six pockets give you plenty of places to hold your tools including a scissors pocket on the back flap. Fits onto your belt in a snap.
Long Description
The Leather Back Pocket Tool Pouch fits into your back pocket for quick access to your tools. The leather construction is stitched and riveted to ensure a good long life. Six pockets give you plenty of places to hold your tools including a scissors pocket on the back flap. Fits onto your belt in a snap.
Additional Information
media
Yes
Overall Height
10" (25.4 cm)
Overall Width
2.5" (6.4 cm)
Number of Pockets
6
Belt Width
Up to 2" (5.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5481
GTIN
00092644559969
UPC
092644559969
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
7.5 oz (213 g)
Weight per each
0.47
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat