54814MB - Modbox Tool Carrier Rail Attachment

Klein Tools

  • $19.99 (Each)
  • $19.99 (Each)

  • $59.97 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54814MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54814MB
Description
Modbox Tool Carrier Rail Attachment
Klein Tools Modbox™ Tool Carrier Rail Attachment Connects to Side Rails to Keep Tools Accessible On The Worksite. The Slim Storage Compartment Is Made With A Fixed Center Divider and Comes With Removable Dividers For Added Modularity. Steel Rail Is Convenient For Mounting Magnetic Tools or Hanging Tools With Belt Clips. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548147 / 00092644548147
Weight per unit
1.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Standard Packaging
$59.97 (Per 3)
Resources
Images
 
 
54814MB - Small Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Video
Other Links
 
 
54814MB - Other
 
54814MB - Other
 
54814MB - Other
 
54814MB - Other
 
54814MB - Other
 
54814MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Plastic and Metal
Material, Color, and Finish
Color
Dark Gray
Dimensions and Weight
Overall Length
8.1" (20.6 cm)
Descriptions
Long Description
Klein Tools MODbox™ Tool Carrier Rail Attachment connects to side rails to keep tools accessible on the worksite. The slim storage compartment is made with a fixed center divider and comes with removable dividers for added modularity. Steel rail is convenient for mounting magnetic tools or hanging tools with belt clips. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Special Features
Rivets Secure Metal Bar; Slots Behind Metal Bar Are Sized For Commonly Used Drivers; Removable Dividers
Product Type
Modbox™ Tool Carrier Attachment
extra long description
KLEIN 54814MB MODbox™ Tool Carrier
Features
Klein Tools MODbox™ Tool Carrier Rail Attachment connects to side rails to keep tools accessible on the worksite. The slim storage compartment is made with a fixed center divider and comes with removable dividers for added modularity. Steel rail is convenient for mounting magnetic tools or hanging tools with belt clips. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Description
MODBOX TOOL CARRIER RAIL ATTACHMENT
Additional Information
Number of Compartments
1, 2, or 3; Dependent on Divider Use
Overall Width
3.8" (9.7 cm)
Overall Height
5" (12.7 cm)
Closure Type
Lid Snaps Shut
media
Yes
Manufacturer Information
Manufacturers Part Number
54814MB
Brand
Klein Tools
GTIN
00092644548147
UPC
092644548147
Taxonomies, Classifications, and Categories
Type
MODbox™ Rail Attachment
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.206
Carton
1
Package
3
Uses, Certifications, and Standards
Application
MODbox™ Tool Carrier Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat