54816MB - Modbox Multi-Hook Rail Attachment, 2-Pack

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $44.97 (Per 3)
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
54816MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54816MB
Description
Modbox Multi-Hook Rail Attachment, 2-Pack
Klein Tools Modbox™ Multi-Hook Rail Attachment Secures Items to The Rails For Accessibility At The Jobsite. Versatile Multi-Hooks Come Two In A Pack and Can Be Placed Together to Secure Larger Items Such As Fish Tape. Place Separately to Secure Items Such As Extension Cords. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548161 / 00092644548161
Weight per unit
0.414 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$44.97 (Per 3)
Resources
Images
 
 
54816MB - Large Image
 
54816MB - Large Image
 
54816MB - Large Image
 
54816MB - Large Image
 
54816MB - Large Image
 
54816MB - Large Image
 
54816MB - Large Image
 
54816MB - Large Image
 
54816MB - Large Image
 
54816MB - Small Image
 
54816MB - Video
Attachments
 
 
54816MB - Specification Sheet
Other Links
 
 
54816MB - Other
 
54816MB - Other
 
54816MB - Other
 
54816MB - Other
 
54816MB - Other
 
54816MB - Other
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
Hard Plastic
Material, Color, and Finish
Color
Dark Gray
Dimensions and Weight
Overall Length
2.3" (5.8 cm)
Descriptions
Product Type
Modbox™ Multi-Hook Rail Attachment
extra long description
KLEIN 54816MB MODbox™ Multi-Hook Ra
Features
Klein Tools MODbox™ Multi-Hook Rail Attachment secures items to the rails for accessibility at the jobsite. Versatile Multi-hooks come two in a pack and can be placed together to secure larger items such as fish tape. Place separately to secure items such as extension cords. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Description
MODBOX MULTI-HOOK RAIL ATTACHMENT, 2-PACK
Long Description
Klein Tools MODbox™ Multi-Hook Rail Attachment secures items to the rails for accessibility at the jobsite. Versatile Multi-hooks come two in a pack and can be placed together to secure larger items such as fish tape. Place separately to secure items such as extension cords. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Special Features
Use Hooks Together or Separate
Additional Information
media
Yes
Overall Width
3" (7.6 cm)
Overall Height
6.1" (15.5 cm)
for use with
MODbox™ Rail System Components
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54816MB
GTIN
00092644548161
UPC
092644548161
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MODbox™ Rail Attachment
Packaging
Weight
2.2 oz (62 g) each
Weight per each
0.414
Carton
1
Package
3
Uses, Certifications, and Standards
Application
MODbox™ Parts Bin Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat