54817MB - Modbox Cup Holder Rail Attachment

Klein Tools

  • $12.99 (Each)
  • $12.99 (Each)

  • $38.97 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54817MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54817MB
Description
Modbox Cup Holder Rail Attachment
Klein Tools Modbox™ Cup Holder Rail Attachment Provides Easy Access to Your Favorite Beverage. Cup Holder Swivels So Beverages Stays Upright When Modbox™ Components Are Tilted. Flexible Fingers Adjust to Secure A Variety Of Drink Holder Sizes. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548178 / 00092644548178
Weight per unit
0.696 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Standard Packaging
$38.97 (Per 3)
Resources
Images
 
 
54817MB - Small Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Large Image
 
54817MB - Video
Attachments
 
 
54817MB - Specification Sheet
Other Links
 
 
54817MB - Other
 
54817MB - Other
 
54817MB - Other
 
54817MB - Other
 
54817MB - Other
 
54817MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Plastic
Material, Color, and Finish
Color
Orange/Dark Gray
Dimensions and Weight
Overall Length
4.2" (10.7 cm)
Descriptions
Description
MODBOX CUP HOLDER RAIL ATTACHMENT
Product Type
Modbox™ Cup Holder Rail Attachment
extra long description
KLEIN 54817MB MODbox™ Cup Holder Ra
Features
Klein Tools MODbox™ Cup Holder Rail Attachment provides easy access to your favorite beverage. Cup holder swivels so beverages stays upright when MODbox™ components are tilted. Flexible fingers adjust to secure a variety of drink holder sizes. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Long Description
Klein Tools MODbox™ Cup Holder Rail Attachment provides easy access to your favorite beverage. Cup holder swivels so beverages stays upright when MODbox™ components are tilted. Flexible fingers adjust to secure a variety of drink holder sizes. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Special Features
Swivels to Prevent Beverage Spills, One-Handed Release
Additional Information
Overall Width
6.2" (15.7 cm)
Overall Height
7.6" (19.3 cm)
for use with
MODbox™ Rail System Components
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54817MB
GTIN
00092644548178
UPC
092644548178
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MODbox™ Rail Attachment
Packaging
Weight
8.6 oz (244 g)
Weight per each
0.696
Carton
1
Package
3
Uses, Certifications, and Standards
Application
MODbox Cup Holder Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat