54818MB - Modbox Internal Rail Accessory

Klein Tools

  • $9.99 (Each)
  • $9.99 (Each)

  • $59.94 (Per 6)
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
54818MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54818MB
Description
Modbox Internal Rail Accessory
Klein Tools Modbox™ Internal Rail Accessory Secures All Rail Attachments Inside Modbox™ Rolling Toolbox (Cat. No. 54802MB) and Medium Toolbox (Cat. No. 54803MB). Use Handle Side Up or Down Depending On The Clearance Needed. Use With All Rail Attachments Including The Tool Carrier (Cat. No. 54814MB), Parts Bin (Cat. No. 54815MB), Multi-Hook (Cat. No. 54816MB), Cup Holder (Cat. No. 54817MB), and Magnetic Strip (Cat. No. 54819MB).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548185 / 00092644548185
Weight per unit
0.794 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$59.94 (Per 6)
Resources
Images
 
 
54818MB - Large Image
 
54818MB - Small Image
 
54818MB - Large Image
 
54818MB - Large Image
 
54818MB - Large Image
 
54818MB - Large Image
 
54818MB - Large Image
 
54818MB - Large Image
 
54818MB - Large Image
 
54818MB - Large Image
 
54818MB - Large Image
 
54818MB - Video
Attachments
 
 
54818MB - Specification Sheet
Other Links
 
 
54818MB - Other
 
54818MB - Other
 
54818MB - Other
 
54818MB - Other
 
54818MB - Other
 
54818MB - Other
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
Hard Plastic
Material, Color, and Finish
Color
Dark Gray
Dimensions and Weight
Overall Length
17" (43.2 cm)
Descriptions
Product Type
Modbox™ Internal Rail Accessory
extra long description
KLEIN 54818MB MODbox™ Internal Rail
Features
Klein Tools MODbox™ Internal Rail Accessory secures all rail attachments inside MODBox™ Rolling Toolbox (Cat. No. 54802MB) and Medium Toolbox (Cat. No. 54803MB). Use handle side up or down depending on the clearance needed. Use with all rail attachments including the Tool Carrier (Cat. No. 54814MB), Parts Bin (Cat. No. 54815MB), Multi-Hook (Cat. No. 54816MB), Cup Holder (Cat. No. 54817MB), and Magnetic Strip (Cat. No. 54819MB).
Long Description
Klein Tools MODbox™ Internal Rail Accessory secures all rail attachments inside MODBox™ Rolling Toolbox (Cat. No. 54802MB) and Medium Toolbox (Cat. No. 54803MB). Use handle side up or down depending on the clearance needed. Use with all rail attachments including the Tool Carrier (Cat. No. 54814MB), Parts Bin (Cat. No. 54815MB), Multi-Hook (Cat. No. 54816MB), Cup Holder (Cat. No. 54817MB), and Magnetic Strip (Cat. No. 54819MB).
Special Features
Use Handle Side up or Down
Description
MODBOX INTERNAL RAIL ACCESSORY
Additional Information
Overall Width
1.9" (4.8 cm)
Overall Height
4.1" (10.5 cm)
for use with
MODbox™ Rail System Components
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54818MB
GTIN
00092644548185
UPC
092644548185
Taxonomies, Classifications, and Categories
Type
MODbox™ Rail Attachment
Category Description
Fuses & Fuse Accessories
Packaging
Weight
12.1 oz (343 g)
Weight per each
0.794
Carton
1
Package
6
Uses, Certifications, and Standards
Application
MODbox™ Internal Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat