5539CPAK - Zipper Bags, Assorted Canvas Tool Pouches, 3-Pack

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5539CPAK
Manufacturer
Klein Tools
Manufacturer's Part Number
5539CPAK
Description
Zipper Bags, Assorted Canvas Tool Pouches, 3-Pack
The Klein Tools Canvas Zipper Consumables Bags Are Perfect For Storing Wire Nuts, Connectors, and Other Consumables. This Set Includes Three Different Color Bags (Blue, Red, and Yellow) That Are Color-Coordinated to Match Popular Wire Nut Colors. Each Bag Has A Brass Grommet Making Them Easy to Hang or Attach to A Belt or Clip.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644552649 / 00092644552649
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5539CPAK - Small Image
 
5539CPAK - Large Image
 
5539CPAK - Large Image
 
5539CPAK - Large Image
 
5539CPAK - Large Image
 
5539CPAK - Video
360 Images
 
 
5539CPAK - 360 Image
Attachments
 
 
5539CPAK - Specification Sheet
Other Links
 
 
5539CPAK - Other
 
5539CPAK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
3-Pack; Red, Blue, Yellow
Dimensions and Weight
Overall Length
10" (25.4 cm)
Descriptions
Product Type
Assorted Canvas Zipper Bags, 3-Pack
Description
ZIPPER BAGS, ASSORTED CANVAS TOOL POUCHES, 3-PACK
Features
The Klein Tools Canvas Zipper Consumables bags are perfect for storing wire nuts, connectors, and other consumables. This set includes three different color bags (blue, red, and yellow) that are color-coordinated to match popular wire nut colors. Each bag has a brass grommet making them easy to hang or attach to a belt or clip.
extra long description
KLEIN 5539CPAK Assorted Canvas Zipp
Long Description
The Klein Tools Canvas Zipper Consumables bags are perfect for storing wire nuts, connectors, and other consumables. This set includes three different color bags (blue, red, and yellow) that are color-coordinated to match popular wire nut colors. Each bag has a brass grommet making them easy to hang or attach to a belt or clip.
Special Features
Wide-Bottom for Stability, Brass Grommet
Additional Information
media
Yes
Closure Type
Zipper
included
(3) Bags
Overall Width
3.5" (8.9 cm)
Overall Height
8" (20.3 cm)
Handle
No
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5539CPAK
GTIN
00092644552649
UPC
092644552649
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Zipper Pouch
Packaging
Weight
12.3 oz (350 g)
Weight per each
0.77
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat