5539LBLU - Zipper Bag, Large Canvas Tool Pouch, 18", Blue

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5539LBLU
Manufacturer
Klein Tools
Manufacturer's Part Number
5539LBLU
Description
Zipper Bag, Large Canvas Tool Pouch, 18", Blue
The Klein Tools Large Canvas Zipper Bag Is Perfect For Storing Large Hand Tools and Materials. The 3.5-Inch (8.9 CM) Wide Bottom Allows For Stability When Standing and Easy Access When Open. Constructed With Tough No. 8 Canvas and Heavy-Duty Brass Zipper and Grommet For Added Durability. Stay Organized With Distinct Colors and Grommet For Convenient Hanging.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644559273 / 00092644559273
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5539LBLU - Large Image
 
5539LBLU - Large Image
 
5539LBLU - Large Image
 
5539LBLU - Small Image
 
5539LBLU - Video
Attachments
 
 
5539LBLU - Specification Sheet
Other Links
 
 
5539LBLU - Other
 
5539LBLU - Other
 
5539LBLU - Other
 
5539LBLU - Other
 
5539LBLU - Other
 
5539LBLU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Overall Length
18" (45.7 cm)
Descriptions
Description
ZIPPER BAG, LARGE CANVAS TOOL POUCH, 18", BLUE
Product Type
Canvas Tool Bag With Zipper, Blue
extra long description
KLEIN 5539LBLU Canvas Tool Bag with
Features
The Klein Tools Large Canvas Zipper bag is perfect for storing large hand tools and materials. The 3.5-Inch (8.9 cm) wide bottom allows for stability when standing and easy access when open. Constructed with tough No. 8 Canvas and heavy-duty brass zipper and grommet for added durability. Stay organized with distinct colors and grommet for convenient hanging.
Long Description
The Klein Tools Large Canvas Zipper bag is perfect for storing large hand tools and materials. The 3.5-Inch (8.9 cm) wide bottom allows for stability when standing and easy access when open. Constructed with tough No. 8 Canvas and heavy-duty brass zipper and grommet for added durability. Stay organized with distinct colors and grommet for convenient hanging.
Special Features
Wide-Bottom for Stability, Brass Grommet
Additional Information
media
Yes
Closure Type
Zipper
Overall Width
3.5" (8.9 cm)
Overall Height
8" (20.3 cm)
Handle
No
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5539LBLU
GTIN
00092644559273
UPC
092644559273
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Zipper Pouch
Packaging
Weight
7 oz (198 g)
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat