5539LYEL - Zipper Bag, Large Canvas Tool Pouch, 18", Yellow

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5539LYEL
Manufacturer
Klein Tools
Manufacturer's Part Number
5539LYEL
Description
Zipper Bag, Large Canvas Tool Pouch, 18", Yellow
Zipper Bag, Large Canvas Tool Pouch, 18-Inch, Yellow
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644559297 / 00092644559297
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5539LYEL - Large Image
 
5539LYEL - Large Image
 
5539LYEL - Small Image
 
5539LYEL - Large Image
 
5539LYEL - Video
Attachments
 
 
5539LYEL - Specification Sheet
Other Links
 
 
5539LYEL - Other
 
5539LYEL - Other
 
5539LYEL - Other
 
5539LYEL - Other
 
5539LYEL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Overall Length
18" (45.7 cm)
Descriptions
Description
ZIPPER BAG, LARGE CANVAS TOOL POUCH, 18", YELLOW
Long Description
ZIPPER BAG, LARGE CANVAS TOOL POUCH, 18-INCH, YELLOW
Special Features
Wide-Bottom for Stability, Brass Grommet
Product Type
Canvas Tool Bag With Zipper, Yellow
extra long description
KLEIN 5539LYEL Canvas Tool Bag with
Additional Information
Overall Width
3.5" (8.9 cm)
Overall Height
8" (20.3 cm)
Handle
No
tether capable
No
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5539LYEL
GTIN
00092644559297
UPC
092644559297
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Zipper Pouch
Packaging
Weight
7 oz (198 g)
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat