554181914 - Ultimate Electricians Bag

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
554181914
Manufacturer
Klein Tools
Manufacturer's Part Number
554181914
Description
Ultimate Electricians Bag
The Tradesman Pro™ Organizer Ultimate Electrician'S Bag Features 55 Pockets to Keep Tools Organized. This Includes Two Padded Meter Pockets Inside The Bag, and A Mesh Side Pocket. This Bag, From Klein Tools, Also Features Lock Bars That Keep The Bag Propped Open For Easy Access to Tools.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554650 / 00092644554650
Weight per unit
9.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
554181914 - Large Image
 
554181914 - Large Image
 
554181914 - Small Image
Attachments
 
 
554181914 - Specification Sheet
Other Links
 
 
554181914 - Other
 
554181914 - Other
 
554181914 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
19" (48.3 cm)
Descriptions
Product Type
Ultimate Electricians Bag
Description
ULTIMATE ELECTRICIANS BAG
Long Description
The Tradesman Pro™ Organizer Ultimate Electrician's Bag features 55 pockets to keep tools organized. This includes two padded meter pockets inside the bag, and a mesh side pocket. This bag, from Klein Tools, also features lock bars that keep the bag propped open for easy access to tools.
extra long description
KLEIN 554181914 Ultimate Electricia
Additional Information
Overall Height
16" (40.6 cm)
Number of Pockets
55
Overall Width
6.5" (16.5 cm)
included
Shoulder Strap
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
554181914
GTIN
00092644554650
UPC
092644554650
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight
8.0 lb (3.6 kg)
Weight per each
9.04
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 554181914.
Jump To:

Similar Items

Similar items are close alternatives to 554181914, though they may not be 100% alike.

Klein’S Tradesman Pro™ Wide-Open Tool Bag Is Made to Stay Open and Allow Easy Ac...
  • Our Part #: 55469
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55469
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($125.99) ·
55469 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$125.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat