55452RTB - Tradesman Pro Rolling Tool Bag, 24 Pockets, 19"

Klein Tools

  • $294.85 (Each)
  • $294.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55452RTB
Manufacturer
Klein Tools
Manufacturer's Part Number
55452RTB
Description
Tradesman Pro Rolling Tool Bag, 24 Pockets, 19"
With Klein Tools Tradesman Pro™ Organizer Rolling Tool Bag, Cart Your Tools Around The Jobsite With Ease. The Rugged 6-Inch Wheels Can Easily Handle Rough Terrain. This Tough Bag Can Store Up to 100-Pound (45.4 KG) Of Tools and Materials Inside, and Another 100-Pound (45.4 KG) Stacked On Top.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554520 / 00092644554520
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.85 (Each)
Resources
Images
 
 
55452RTB - Large Image
 
55452RTB - Large Image
 
55452RTB - Large Image
 
55452RTB - Large Image
 
55452RTB - Large Image
 
55452RTB - Large Image
 
55452RTB - Large Image
 
55452RTB - Large Image
 
55452RTB - Large Image
 
55452RTB - Small Image
 
55452RTB - Large Image
360 Images
 
 
55452RTB - 360 Image
Attachments
 
 
55452RTB - Specification Sheet
Other Links
 
 
55452RTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
600D Ballistic Weave
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
19" (48.3 cm)
Descriptions
Description
TRADESMAN PRO ROLLING TOOL BAG, 24 POCKETS, 19"
Long Description
With Klein Tools Tradesman Pro™ Organizer Rolling Tool Bag, cart your tools around the jobsite with ease. The rugged 6-Inch wheels can easily handle rough terrain. This tough bag can store up to 100-pound (45.4 kg) of tools and materials inside, and another 100-pound (45.4 kg) stacked on top.
Special Features
Telescoping Handle Extends to 39-1/2", 6" dia. Wheels, Molded Kick Plate, Orange Interior, Water Resistant
Product Type
Tradesman Pro™ Rolling Tool Bag
extra long description
KLEIN 55452RTB Tradesman Pro™ Rolli
Features
With Klein Tools Tradesman Pro™ Organizer Rolling Tool Bag, cart your tools around the jobsite with ease. The rugged 6-Inch wheels can easily handle rough terrain. This tough bag can store up to 100-pound (45.4 kg) of tools and materials inside, and another 100-pound (45.4 kg) stacked on top.
Additional Information
Overall Width
12.5" (31.8 cm)
Overall Height
14" (35.6 cm)
Number of Pockets
24
included
Rolling Tool Bag; Molded Kick Plate; Wheels; Reinforced Metal Frame
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55452RTB
GTIN
00092644554520
UPC
092644554520
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
19.0 lb (8.6 kg)
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat