55473RTB - Tradesman Pro Tool Master Rolling Tool Bag, 22"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55473RTB
Manufacturer
Klein Tools
Manufacturer's Part Number
55473RTB
Description
Tradesman Pro Tool Master Rolling Tool Bag, 22"
The Rugged Tradesman Pro™ Tool Master Rolling Tool Bag From Klein Tools Will Easily Roll Over Tough Terrain With 8-Inch (203.2 MM) Wheels, High Clearance, and A Heavy-Duty Telescoping Handle. Transport Up to 250-Pounds (113 KG) Of Your Tools In The Wide Open Interior. Organize Smaller Items In 19 Pockets Inside and Out, All Constructed With DURABLE1680D Ballistic Weave Material. The Hard Top Allows For Stacking and Has Compartments to Hold Your Cell Phone, Beverages, or Small Parts. Twist-Lock Klein Led Li
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554735 / 00092644554735
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55473RTB - Large Image
 
55473RTB - Large Image
 
55473RTB - Large Image
 
55473RTB - Large Image
 
55473RTB - Large Image
 
55473RTB - Large Image
 
55473RTB - Large Image
 
55473RTB - Large Image
 
55473RTB - Large Image
 
55473RTB - Small Image
 
55473RTB - Video
360 Images
 
 
55473RTB - 360 Image
Attachments
 
 
55473RTB - Specification Sheet
Other Links
 
 
55473RTB - Other
 
55473RTB - Other
 
55473RTB - Other
 
55473RTB - Other
 
55473RTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
insulation
No
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
21.8" (55.4 cm)
Descriptions
Product Type
Tool Master Rolling Tool Bag
Long Description
The rugged Tradesman Pro™ Tool Master Rolling Tool Bag from Klein Tools will easily roll over tough terrain with 8-Inch (203.2 mm) wheels, high clearance, and a heavy-duty telescoping handle. Transport up to 250-Pounds (113 kg) of your tools in the wide open interior. Organize smaller items in 19 pockets inside and out, all constructed with durable1680d ballistic weave material. The hard top allows for stacking and has compartments to hold your cell phone, beverages, or small parts. Twist-lock Klein LED Li
Special Features
Hard Top, 8-Inch Wheels, Telescoping Handle, High Clearance, Orange Interior, Water Resistant
extra long description
KLEIN 55473RTB Tool Master Rolling
Description
TRADESMAN PRO TOOL MASTER ROLLING TOOL BAG, 22"
Features
The rugged Tradesman Pro™ Tool Master Rolling Tool Bag from Klein Tools will easily roll over tough terrain with 8-Inch (203.2 mm) wheels, high clearance, and a heavy-duty telescoping handle. Transport up to 250-Pounds (113 kg) of your tools in the wide open interior. Organize smaller items in 19 pockets inside and out, all constructed with durable1680d ballistic weave material. The hard top allows for stacking and has compartments to hold your cell phone, beverages, or small parts. Twist-lock Klein LED Li
Additional Information
included
Overall Width
15.4" (39.1 cm)
Number of Pockets
19
Overall Height
22.5" (57.2 cm)
Handle
Heavy-Duty Telescoping Handle
for use with
iPhone 6 Plus, 7 Plus, 8 Plus, Samsung Galaxy® S7, S8, S8 Plus, S9, S9 Plus, Note® 7, Note® 8, Note® Edge, and Similar Sizes
Closure Type
Metal Latches on Lid; Zipper Closure on Exterior Pocket
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55473RTB
GTIN
00092644554735
UPC
092644554735
Taxonomies, Classifications, and Categories
Type
Rolling Tool Bag
Category Description
TOOL BAG/POUCHES
Packaging
Weight
29 lb (13.2 kg)
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat