55559 - Stand-Up Zipper Bags, 7" and 14", 2-Pack

Klein Tools

  • $16.14 (Each)
  • $16.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55559
Manufacturer
Klein Tools
Manufacturer's Part Number
55559
Description
Stand-Up Zipper Bags, 7" and 14", 2-Pack
Easily Access Tools and Small Parts With The Klein Tools Stand-Up Zipper Bags. This Set Includes A 14-Inch Dark Gray Tool Bag and A 7-Inch Royal Blue Pouch For Organizing Tools By Specific Task. A Carabiner Is Included With Each Zipper Bag to Easily Attach to Tool Bags or Tool Belts (Not For Human Support).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555596 / 00092644555596
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.14 (Each)
Resources
Images
 
 
55559 - Large Image
 
55559 - Small Image
 
55559 - Large Image
 
55559 - Large Image
 
55559 - Large Image
 
55559 - Large Image
 
55559 - Large Image
 
55559 - Large Image
 
55559 - Large Image
 
55559 - Large Image
 
55559 - Large Image
 
55559 - Video
Attachments
 
 
55559 - Specification Sheet
Other Links
 
 
55559 - Other
 
55559 - Other
 
55559 - Other
 
55559 - Other
 
55559 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom
Material, Color, and Finish
Color
Gray/Black, Blue/Black
Dimensions and Weight
Overall Length
14" (35.6 cm); 7" (17.8 cm)
Descriptions
Product Type
Stand-Up Zipper Bags, 2-Pack
Features
Easily access tools and small parts with the Klein Tools Stand-up Zipper Bags. This set includes a 14-Inch dark gray tool bag and a 7-Inch royal blue pouch for organizing tools by specific task. A carabiner is included with each zipper bag to easily attach to tool bags or tool belts (Not for human support).
Long Description
Easily access tools and small parts with the Klein Tools Stand-up Zipper Bags. This set includes a 14-Inch dark gray tool bag and a 7-Inch royal blue pouch for organizing tools by specific task. A carabiner is included with each zipper bag to easily attach to tool bags or tool belts (Not for human support).
Special Features
Reinforced Bottom, Stand-Up Pouch
Description
STAND-UP ZIPPER BAGS, 7" AND 14", 2-PACK
extra long description
KLEIN 55559 Stand-up Zipper Bags, 2
Additional Information
Handle
included
(2) Stand-Up Zipper Bags
Overall Width
2" (5.1 cm)
Overall Height
4.5" (11.4 cm)
tether capable
Yes
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55559
GTIN
00092644555596
UPC
092644555596
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Stand-Up
Packaging
Weight
7.52 oz (213 g)
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Application
Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat