55564 - Tradesman Pro Camo Phone Holder, X-Large

Klein Tools

  • $30.81 (Each)
  • $30.81 (Each)

  • $154.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55564
Manufacturer
Klein Tools
Manufacturer's Part Number
55564
Description
Tradesman Pro Camo Phone Holder, X-Large
Realtree® Xtra Camouflage Patterns Work For You In The Woods and Now On The Jobsite. The X-Large Holder Fits Cell Phones With Cases Up to 6.25 X 3.5 X 0.75-Inch. The Metal Clip Attaches Securely to Belts Up to 2-Inch Wide. The Magnetic Closure Keeps The Top Flap, and Your Phone, Firmly In Place.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555640 / 00092644555640
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.81 (Each)
Standard Packaging
$154.05 (Per 5)
Resources
Images
 
 
55564 - Small Image
 
55564 - Large Image
 
55564 - Large Image
 
55564 - Large Image
 
55564 - Large Image
 
55564 - Large Image
 
55564 - Large Image
 
55564 - Video
360 Images
 
 
55564 - 360 Image
Attachments
 
 
55564 - Specification Sheet
Other Links
 
 
55564 - Other
 
55564 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Camouflage
Dimensions and Weight
Overall Length
3.75" (9.5 cm)
Size
X-Large
Descriptions
Product Type
Camo Phone Holder, Extra-Large
extra long description
KLEIN 55564 Camo Phone Holder, Extr
Features
REALTREE® XTRA camouflage patterns work for you in the woods and now on the jobsite. The X-Large Holder fits iPhone 6 Plus, 7 Plus, Samsung Galaxy Note® Edge, Note® 7, and similar sized phones. The metal clip attaches securely to belts up to 2-Inch wide. The magnetic closure keeps the top flap, and your phone, firmly in place.
Description
TRADESMAN PRO CAMO PHONE HOLDER, X-LARGE
Long Description
REALTREE® XTRA camouflage patterns work for you in the woods and now on the jobsite. The X-Large Holder fits cell phones with cases up to 6.25 x 3.5 x 0.75-Inch. The metal clip attaches securely to belts up to 2-Inch wide. The magnetic closure keeps the top flap, and your phone, firmly in place.
Additional Information
media
Yes
Overall Width
1.5" (3.8 cm)
Overall Height
6.75" (17.2 cm)
Closure Type
Magnetic Flap
Belt Width
Up to 2" (5.1 cm) Wide
for use with
Cell Phones with Cases up to 6.25" x 3.5" x 0.75" (15.88 x 8.89 x 1.9 cm)
Manufacturer Information
Manufacturers Part Number
55564
Brand
Klein Tools
GTIN
00092644555640
UPC
092644555640
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Phone Holder with Belt Clip
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.26
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Phone Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat