5559 - Stand Up Zipper Bag 7" and 14" 2-Pack

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5559
Manufacturer
Klein Tools
Manufacturer's Part Number
55597
Description
Stand Up Zipper Bag 7" and 14" 2-Pack
Klein Tools Tradesman Pro™ Tool Bag Backpack Keeps Your Hands Free and Your Tools Organized and Easily Accessible. The High-Visibility Interior Makes It Easy to Find Small Parts and Tools The Outer Reflective Strips Create Greater Visibility In Low Light Conditions. The Backpack Is Made With Tough 1680D Ballistic Weave For Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555978 / 00092644555978
Weight per unit
6.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5559 - Small Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Large Image
 
5559 - Video
Attachments
 
 
5559 - Specification Sheet
Other Links
 
 
5559 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black, Reflective Gray, Green Accents
Dimensions and Weight
Overall Length
14.375" (36.5 cm)
Descriptions
Features
Klein Tools Tradesman Pro™ Tool Bag Backpack keeps your hands free and your tools organized and easily accessible. The high-visibility interior makes it easy to find small parts and tools the outer reflective strips create greater visibility in low light conditions. The backpack is made with tough 1680d ballistic weave for durability.
Product Type
High Visibility Backpack
Description
STAND UP ZIPPER BAG 7" AND 14" 2-PACK
Long Description
Klein Tools Tradesman Pro™ Tool Bag Backpack keeps your hands free and your tools organized and easily accessible. The high-visibility interior makes it easy to find small parts and tools the outer reflective strips create greater visibility in low light conditions. The backpack is made with tough 1680d ballistic weave for durability.
extra long description
KLEIN 55597 High Visibility Backpac
Additional Information
media
Yes
Overall Height
20" (50.8 cm)
Number of Pockets
39
Overall Width
7" (17.8 cm)
Handle
Yes
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55597
GTIN
00092644555978
UPC
092644555978
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Soft Sided
Availability
Status
Inactive
Packaging
Weight
5.4 lb (2.5 kg)
Weight per each
6.98
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5559.
Jump To:

Similar Items

Similar items are close alternatives to 5559, though they may not be 100% alike.

Backpack, 14.5 In Overall Length, 7.25 In Overall Width, 20 In Overall Depth, 6....
  • Our Part #: 55421BP14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55421BP14
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($121.52) ·
55421BP14 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.52

Each

QTY:
Each
Add
The Klein Tools’ Tradesman Pro™ Tool Station Backpack With Work Light Has 21 Poc...
  • Our Part #: 55655
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55655
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.28) ·
55655 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$143.28

Each

QTY:
Each
Add
Camo Backpack, 1680D Ballistic Weave Handle Material, 14-1/2 In Overall Length, ...
  • Our Part #: 55421BP14CAM0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55421BP14CAM0
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.18) ·
55421BP14CAM0 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.18

Each

Call nearest store for Item Price
Klein’S New Tradesman Pro™ Tool Gear Backpack Is Just The Right Size For The Too...
  • Our Part #: 55475
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55475
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55475 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein Tools' Tradesman Pro Laptop Backpack / Tool Bag Can Carry Both Your Laptop...
  • Our Part #: 55456BPL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55456BPL
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($146.07) ·
55456BPL - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$146.07

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
This Backpack Features A Separate Compartment to Fit A Laptop Up to 3-Inch Thick...
  • Our Part #: 55439BPTB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55439BPTB
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55439BPTB - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
The Klein Tools’ Tradesman Pro™ Tool Station Backpack Has 21 Pockets and A Large...
  • Our Part #: 55482
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55482
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55482 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat