55597 - Tradesman Pro Tool Bag Backpack, Hi Viz, 20"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55597
Manufacturer
Klein Tools
Manufacturer's Part Number
55597
Description
Tradesman Pro Tool Bag Backpack, Hi Viz, 20"
High Visibility Backpack, 1680D Ballistic Weave Handle Material, Black, Reflective Grey, Green Accents, 14.375 In Overall Length, 7 In Overall Width, 20 In Overall Depth, 5.4 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555978 / 00092644555978
Weight per unit
5.444 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55597 - Large Image
 
55597 - Small Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Large Image
 
55597 - Video
Specifications Sheets
 
 
55597 - Specification Sheet
Attachments
 
 
55597 - Specification Sheet
Other Links
 
 
55597 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Handle Material
1680D Ballistic Weave
Color
Black;Reflective Grey;Green Accents
Dimensions and Weight
Overall Length
14.375 in;365.1 mm
Descriptions
Product Type
Soft Sided
High Visibility Backpack
Long Description
High Visibility Backpack, 1680D Ballistic Weave Handle Material, Black, Reflective Grey, Green Accents, 14.375 in Overall Length, 7 in Overall Width, 20 in Overall Depth, 5.4 lb
Features
Keep your hands free and your tools organized and easily accessible with these new Tradesman Pro(TM) bags. The high-visibility interiors make it easy to find small parts and tools;the outer reflective strips create greater visibility in low light conditions.
Short Description
High Visibility Backpack, 14.375 x 7 x 20 in
Description
TRADESMAN PRO TOOL BAG BACKPACK, HI VIZ, 20"
extra long description
KLEIN 55597 High Visibility Backpac
Additional Information
Overall Width
7 in;177.8 mm
Overall Depth
20 in;508.0 mm
Overall Height
20" (50.8 cm)
Number of Pockets
39
Closure Type
Zipper
Handle
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
55597
Brand
Klein Tools
GTIN
00092644555978
UPC
092644555978
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Soft Sided
Availability
Status
Inactive
Packaging
Weight
5.4 lb;2.5 kg
Weight per each
5.444
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat