55830MB - Modbox 6 Pocket Tool Pouch

Klein Tools

  • $19.99 (Each)
  • $19.99 (Each)
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
55830MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55830MB
Description
Modbox 6 Pocket Tool Pouch
Klein Tools' 6 Pocket Tool Pouch Keeps Tools Where They Are Needed, When They Are Needed. This Pouch Is Great For Carrying A Variety Of Tools For Everyday Jobs. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558306 / 00092644558306
Weight per unit
1.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Carton
$19.99 (Each)
Resources
Images
 
 
55830MB - Large Image
 
55830MB - Large Image
 
55830MB - Large Image
 
55830MB - Large Image
 
55830MB - Large Image
 
55830MB - Large Image
 
55830MB - Large Image
Other Links
 
 
55830MB - Other
 
55830MB - Other
 
55830MB - Other
 
55830MB - Other
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
1680d
insulation
No
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Long Description
Klein Tools' 6 Pocket Tool Pouch keeps tools where they are needed, when they are needed. This pouch is great for carrying a variety of tools for everyday jobs. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's MODbox™ Mobile Workstation for easy storage and accessibility.
Special Features
Easily Attaches and Releases from Tool Belts or MODbox™ Rail System
Description
MODBOX 6 POCKET TOOL POUCH
Product Type
Modbox™ 6 Pocket Tool Pouch
extra long description
KLEIN 55830MB MODbox™ 6 Pocket Tool
Additional Information
Closure Type
Overall Height
12.25" (31.12 cm)
Belt Width
2.5" (6.4 cm)
Overall Width
3.25" (8.3 cm)
Number of Pockets
6
included
6-Pocket Tool Pouch; Belt Clip
for use with
Tool Belts up to 2.5" Wide and MODbox™ Rail System
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55830MB
GTIN
00092644558306
UPC
092644558306
Taxonomies, Classifications, and Categories
Type
Tool Pouch
Category Description
HAND TOOLS
Packaging
Weight
14.4 oz (408 g)
Weight per each
1.006
Carton
1
Uses, Certifications, and Standards
Capacity
77 cu in
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat