55913 - Tradesman Pro Modular Parts Pouch With Belt Clip

Klein Tools

  • $37.69 (Each)
  • $37.69 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55913
Manufacturer
Klein Tools
Manufacturer's Part Number
55913
Description
Tradesman Pro Modular Parts Pouch With Belt Clip
Use This Parts and Tool Pouch With Klein Tools Click Lock™ Modular System to Build Your Own Tool Belt and Storage System. Quick-Release Clip Design On Four Styles Of Pouches Allows For Easy Change From Belt to Wall Rack. The Modular Piping Tool Pouch Has Seven Pockets and Is Constructed With 1680D Ballistic Weave For Durability.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644559136 / 00092644559136
Weight per unit
1.937 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.69 (Each)
Resources
Images
 
 
55913 - Small Image
 
55913 - Large Image
 
55913 - Large Image
 
55913 - Large Image
 
55913 - Large Image
 
55913 - Large Image
 
55913 - Video
Attachments
 
 
55913 - Specification Sheet
Other Links
 
 
55913 - Other
 
55913 - Other
 
55913 - Other
 
55913 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black/Gray/Orange
Dimensions and Weight
Overall Length
11.75" (29.9 cm)
Descriptions
Product Type
Modular Parts Pouch With Belt Clip
extra long description
KLEIN 55913 Modular Parts Pouch wit
Long Description
Use this parts and tool pouch with Klein Tools Click Lock™ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has seven pockets and is constructed with 1680d ballistic weave for durability.
Special Features
Designed for use with Click Lock™ Modular System
Description
TRADESMAN PRO MODULAR PARTS POUCH WITH BELT CLIP
Features
Use this parts and tool pouch with Klein Tools Click Lock™ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has seven pockets and is constructed with 1680d ballistic weave for durability.
Additional Information
Overall Height
6" (15.2 cm)
Number of Pockets
7
Overall Width
8.625" (21.9 cm)
Closure Type
Click Lock™
included
Click Lock™ Clip
for use with
Modular Tool Belt and Wall Rack
Belt Width
Up to 2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55913
GTIN
00092644559136
UPC
092644559136
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Click Lock™ Modular
Availability
Status
Inactive
Packaging
Weight
1.6 lb (0.8 kg)
Weight per each
1.937
Carton
1
Uses, Certifications, and Standards
Capacity
160 in³
Application
Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat