56040 - Rechargeable Focus Flashlight With Laser

Klein Tools

  • $47.33 (Each)
  • $47.33 (Each)

  • $189.32 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56040
Manufacturer
Klein Tools
Manufacturer's Part Number
56040
Description
Rechargeable Focus Flashlight With Laser
Klein Tools’ Rechargeable Focus Led Flashlight With Laser Is A Perfect Addition to Your Tool Bag. The Lithium-Ion Battery-Powered Flashlight Lasts A Full 12 Hours. Twist The Focus Bezel to Concentrate The Light Right Where You Need It. The On-Board Class Iiia Red Laser With Less Than 5MW Maximum Output Pinpoints Objects In Out-Of-Reach Locations. The Flashlight Also Features A Removable Pocket Clip With Lanyard Hole and A Magnetic End Cap For Hands-Free Use. This Compact Yet Rugged, 10-Foot Drop-Rated Flas
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560408 / 00092644560408
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.33 (Each)
Standard Packaging
$189.32 (Per 4)
Resources
Images
 
 
56040 - Small Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Video
Attachments
 
 
56040 - Specification Sheet
Other Links
 
 
56040 - Other
 
56040 - Other
 
56040 - Other
 
56040 - Other
 
56040 - Other
 
56040 - Other
 
56040 - Other
360 Images
 
 
56040 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Overall Length
5.98" (15.2 cm)
Diameter
0.98" (2.49 cm)
Descriptions
Description
RECHARGEABLE FOCUS FLASHLIGHT WITH LASER
Product Type
Rechargeable Flashlight With Laser
extra long description
KLEIN 56040 Rechargeable Flashlight
Features
Klein Tools’ Rechargeable Focus LED Flashlight with Laser is a perfect addition to your tool bag. The lithium-ion battery-powered flashlight lasts a full 12 hours. Twist the focus bezel to concentrate the light right where you need it. The on-board Class IIIa red laser with less than 5mW maximum output pinpoints objects in out-of-reach locations. The flashlight also features a removable pocket clip with lanyard hole and a magnetic end cap for hands-free use. This compact yet rugged, 10-Foot drop-rated flas
Long Description
Klein Tools’ Rechargeable Focus LED Flashlight with Laser is a perfect addition to your tool bag. The lithium-ion battery-powered flashlight lasts a full 12 hours. Twist the focus bezel to concentrate the light right where you need it. The on-board Class IIIa red laser with less than 5mW maximum output pinpoints objects in out-of-reach locations. The flashlight also features a removable pocket clip with lanyard hole and a magnetic end cap for hands-free use. This compact yet rugged, 10-Foot drop-rated flas
Special Features
Class IIIa Red Laser; Focusable; Magnetic; Hands-Free
Additional Information
media
Yes
Overall Width
0.96" (2.4 cm)
Number of Batteries
1
Overall Height
1.57" (4.0 cm)
Temperature Range
32° to 104°F (0° to 40°C)
lumens
High: 350; Low: 125
battery life
High: 6 hr; Low: 12 hr
bulb type
LED
included
Rechargeable Flashlight, Micro-USB Charging Cable
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56040
GTIN
00092644560408
UPC
092644560408
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Rechargeable LED with Laser
Packaging
Weight
5.3 oz (151 g)
Weight per each
0.325
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Illumination
standard
REACH, RoHS, CE-EMC, CEC, IEC 60825-1, FDA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat